Apply to be a TradeMaster!
Main product image of 40/5 MFD Oval Dual Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom

40/5 MFD Oval Dual Motor Run Capacitor (440/370V)

Brand:
Titan Pro
SKU:
TOCFD405
Rating:
(5)
Q&A:
(2)
40/5 MFD Oval Dual Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom
$12.67 each
In Stock
In Stock
Get 4 Mon, Oct 5
Order by 6PM, receive Monday
Shape: 
Oval
MFD: 
40/5
20/5
This item replaces: CD40-5X440, CAP-40/5/440

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440/370V
Product Highlight: MFD
40/5 MFD
Product Highlight: Shape
Oval

Description

–
At 60,000 hours of operational life, Titan PRO's Professional Grade Motor Run Capacitors get the job done by outperforming standard motor run capacitors of similar value by 83%!

  • Reliable: 60,000 hours operational life
  • Flexible: Titan PRO 440/370 volt design reduces inventory and Titan PRO 370 volt offers best in class value
  • Compliant: Built to the toughest international standards for AC motor run capacitors including EIA-456-A and IEC 60252-1:2001
  • Tested: 100% electrical testing
  • Reinforced: Heavy-edged metalized polypropylene film is used for the dielectric Proprietary bio-degradable oil Second generation anti-explosion safety switch

Specs

–
Product Type:

Capacitor

Voltage:

440/370V

MFD:

40/5

Shape:

Oval

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
MFD
Shape
CURRENT ITEM
Product Image of 40/5 MFD Oval Dual Motor Run Capacitor (440/370V)
40/5 MFD Oval Dual Motor Run Capacitor (440/370V)
SKU: TOCFD405
(5)
440/370V
40/5
Oval
MARS
370V
40/5
Oval

You May Also Need

Product Reviews

4.8 out of 5 reviews
100% would recommend this product
4.8
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Great price, quick shipping.

Bought two as backup.
Mike
Des Moines
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

When in need try these people.

When your outside AC unit fails on a Sunday in July you scramble to find parts. This CAP. was the necessary replacement. Fast shipping got me up and running in 4 days. Most service techs were booked out 6+ plus days just to take a look.
Bob in Ohio
Northcentral lakeshore
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So far so good.

After many searches this was the closest match ac capacitor to a 33 year old. This was a bit smaller than the orig. but I was able to tweek the bracket to fit. My ac came back to life for around 10 bucks. Shipping was fast. Very cool and happy now.
Russ
Colton, Ca.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

SuppyHouse has their stuff together. Fast and Friendly

Fixed my AC on a 90 degree day
Jim
Pittsburgh
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Product

Great replacement capacitor for our heatpump unit. High quality, LONG life, professional grade dual capacitor. And the price was 1/5 of one available locally.
Midwesterner
Salina, KS
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Same question as above: is this compatible with a GE 97F5372 capacitor rated 40uf 5uf 440VAC 60HZ? I don't know what MFD is. Are the pins the same or does it come with any kind of instructions for pin connection?

Asked by Deeta 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes it is, mfd is Microfarad, the pins maybe reversed but they are labelled and they do not come w instructions.

Was this review helpful to you?

Q: I'm looking to replace a GE 97F5372 capacitor. it's listed as a 40FF 5UF 440VAC 60HZ capacitor.

Asked by Ken 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

not sure what 40FF is, so no. if its 40/5MFD then yes.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy