Shop Resideo Sale
Main product image of 50/5 MFD Round Dual Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom

50/5 MFD Round Dual Motor Run Capacitor (440/370V)

Brand:
Titan Pro
SKU:
TRCFD505
Rating:
(37)
Q&A:
(1)
50/5 MFD Round Dual Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom
$12.47 each
In Stock
In Stock
Get 365 Mon, Nov 16
Order by 6PM, receive Monday
Shape: 
Round
MFD: 
50/5
55/10

MANUALS (1)


This item replaces: CAP-50/5/440R, CD50-5X440R

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440/370V
Product Highlight: MFD
50/5 MFD
Product Highlight: Shape
Round

Description

–
  • Reliable: 60,000 hours operational life, outperforming standard motor run capacitors of similar value by 83%
  • Flexible: Titan PRO 440/370 volt design reduces inventory and Titan PRO 370 volt offers best in class value
  • Compliant: Built to the toughest international standards for AC motor run capacitors including EIA-456-A and IEC 60252-1:2001
  • Tested: 100% electrical testing
  • Reinforced: Heavy-edged metalized polypropylene film is used for the dielectric Proprietary bio-degradable oil Second generation anti-explosion safety switch

Specs

–
Product Type:

Capacitor

Voltage:

440/370V

MFD:

50/5

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
MFD
Shape
CURRENT ITEM
Product Image of 50/5 MFD Round Dual Motor Run Capacitor (440/370V)
50/5 MFD Round Dual Motor Run Capacitor (440/370V)
SKU: TRCFD505
(37)
50/5
Round
50/5
Round

You May Also Need

55/5 MFD Round Dual Motor Run Capacitor (440/370V)
SKU: TRCFD555
Titan Pro

Product Reviews

4.92 out of 37 reviews
100% would recommend this product
4.92
out of 37 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
92%
4 star
8%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 37 reviews

Awesome product

Use an rv air conditioner. Work great
Don
Vacaville ca
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Happy with purchase

I replace ever 3 to 4 years regardless of how they test. Not that expensive and easy to replace
Mike
Midwest
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again. Thank you.

Went to the ac outside unit. Fan would not run. Replace with the capacitor. Everything is working fine.
chuck
Hamilton. Ohio
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

EZ FIX

Fixes common ac compressor no start problem. Way cheaper than a service call.
tuertleman1
ny
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will buy again...pending cost and availability of product

Part was available, good priced and had enough for the free delivery.
Raphael
Greeley
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

These items are a good buy and Supply House has a good selection of different sizes. This particular item arrived later than the rest of my order, but I will still use Supply House anyway.
Scottie Jim
Richmond, Va.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love Supply House

Fast shipping, quality products and friendly staff. Love this place
RV Tech
Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works

Swapped out and added hard start kit. Easy to install. Compressor started up effortlessly.
Zozo
Boston, MA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fixed my problem

capacitor worked great. i overlooked the dimensions and the capacitor was a little bigger than i was expecting but that is because i failed to look at these diminsions. New Metal strap and i was back in business,
HVAC TX
DFW
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed to fix my AC

Just what I needed to fix my AC - worked perfectly and no service call
KCD
NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What are the dimentions?

Asked by Boss 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Approximately 2.5" X 4".

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy