Apply to be a TradeMaster!
Main product image of 35 MFD Round Run Capacitor (440V)
Magnifying glass
Hover image to zoom

35 MFD Round Run Capacitor (440V)

Brand:
MARS
SKU:
12243
Rating:
(0)
Q&A:
(0)
35 MFD Round Run Capacitor (440V)
Magnifying glass
Hover image to zoom
$24.33 each
In Stock
In Stock
Get 6 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440v
Product Highlight: MFD
35 MFD
Product Highlight: Shape
Round
Product Highlight: Height (Inches)
3.75" Height
Product Highlight: Material
Steel

Description

–
Features:
  • MARS offers the widest selection of ratings in the industry
  • Non-PCB capacitor
  • Physical interrupter makes the capacitors safe
  • Perfect for general replacements - smallest dimensions available
  • UL & CSA listings available
  • 50/60 Hz


Note: Image depicted is only representative and may not reflect actual product.

Specs

–
MFD:

35

Voltage:

440v

Shape:

Round

Height (Inches):

3.75"

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
MFD
Voltage
Shape
Height (Inches)
CURRENT ITEM
Product Image of 35 MFD Round Run Capacitor (440V)
35 MFD Round Run Capacitor (440V)
SKU: 12243
35
440v
Round
3.75"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy