Shop Resideo Sale
Main product image of 35 MFD Round Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom

35 MFD Round Motor Run Capacitor (440/370V)

Brand:
Titan HD
SKU:
PRCF35A
Rating:
(6)
Q&A:
(0)
35 MFD Round Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom
$14.16 each
In Stock
In Stock
Get 16 Tue, Nov 17
Order by today, receive Tuesday
Shape: 
Round
MFD: 
35
50

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440/370V
Product Highlight: MFD
35 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
1-3/4" Diameter
Product Highlight: Height (Inches)
3.75" Height
Product Highlight: Width (Inches)
1-3/4" Width

Description

–
Packard has received the call to create a USA-made capacitor to provide contractors with confidence on the job. Our answer is Titan HD. With a substantial 60,000 hours of operating life, it is just as hardworking as those who made them.

    Features:
    • Made in USA
    • Full product offering – 234 ratings available!
    • 60,000 hours operating life
    • Meets the rigorous EIA-456-A industry standard for performance and quality
    • Eye-catching packaging for retail environment
    • Contains metalized polypropylene film technology for self-restoration in the event of a breakdown
    • Sophisticated UL-approved pressure sensitive interrupter to remove the capacitor from circuit at end of life
    • Patented, environmentally-friendly oil prevents corrosion and aids in optimum heat transfer

Specs

–
Product Type:

Capacitor

Voltage:

440/370V

MFD:

35

Shape:

Round

Diameter (Inches):

1-3/4"

Height (Inches):

3.75"

Width (Inches):

1-3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
MFD
Shape
Height (Inches)
CURRENT ITEM
Product Image of 35 MFD Round Motor Run Capacitor (440/370V)
35 MFD Round Motor Run Capacitor (440/370V)
SKU: PRCF35A
(6)
440/370V
35
Round
3.75"
440/370V
35
Round
4.25"
440v
35
Round
3.75"
440v
35
Round
3.75"

You May Also Need

Product Reviews

4.33 out of 6 reviews
83% would recommend this product
4.33
out of 6 Reviews
83% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
0%
3 star
0%
2 star
0%
1 star
17%
WRITE A REVIEW
Showing 1-6 of 6 reviews

I would not buy again

I bought this 7/10/24 and it was put in service 7/12/24. It ran for 684 days, and 2,736 hours and quit. Not anywhere close to the 60,000 hours advertised.
Ted
Memphis
6 months ago
Was this review helpful to you?

exactly what was needed.

bought an extra one. just in case
Rich
Maryland
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

capacitor was just as advertised online

It came exactly like the online picture. Made in the USA
kendit
Lexington SC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy the product again

good quality
jerky
boynton Beach Florida
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Titan HD 35 mfd dual run Capacitor

I am a homeowner who is confident and capable in changing out blown dual run capacitors in either my split AC system or my pool pump. Here in Metro-Phoenix, both of those items are used alot. A lot of companies will try to sell you the, IMO, cheaper made over seas models. They run 6 months and burn out. I've opted for the MADE IS USA brand, the Titan HD. This model, the 35mfd, fits my 1 1/2 HP large pool pump motor. In Phoenix, I run this pump every day 12 months out of the year. We don't have winter here, just sunshine and pools that need to be filtered. It seems the average life time I will get on a Titan HD capacitor is around 2 years + which sure beats the 6 months I was getting on the cheaper made brands. The Titan HD is a competitively priced item compared to its overseas counterpart. This is a no brainer. A better product at a competitive price and Made in the USA. I always have a new spare in my shop so if the AC or pool pump goes down, I can have it up and running in 10 minutes and when completed, I order another spare. I highly recommend the Titan HD capacitors for your AC and pump requirements.
Phoenixmike
AZ
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best Place to Buy Pool Motor Capacitors

I have always been good about maintaining my own pool and its pump, so I always have a couple of run capacitors on hand. I prefer the U.S. Made Titan HD Pro because it is made in the USA and the quality in which it is made. In the large parts store that I have been to in Phoenix, this same exact Titan HD Pro capacitor is almost $27.00! That's why I buy them from SUPPLY HOUSE for a little over $8.00. I'll always be a customer of supply house; they are professional, fast in filling and shipping orders and their prices are meant to take care of their customers.
Phoenixmike
Phoenix, Arizona
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy