Apply to be a TradeMaster!
Main product image of 35 MFD Round Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom

35 MFD Round Motor Run Capacitor (440/370V)

Brand:
Titan Pro
SKU:
TRCF35
Rating:
(6)
Q&A:
(0)
35 MFD Round Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom
$6.36 each
In Stock
In Stock
Get 28 Wed, Oct 7
Shape: 
Round
Voltage: 
440/370V
440/370V370V480V
MFD: 
35

MANUALS (1)

Brochure

This item replaces: CR35X440R, CAP-35/440R, TRC35

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440/370V
Product Highlight: MFD
35 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
1.97" Diameter
Product Highlight: Height (Inches)
3.54" Height
Product Highlight: Width (Inches)
1.97" Width

Description

–
At 60,000 hours of operational life, Titan PRO's Professional Grade Motor Run Capacitors get the job done by outperforming standard motor run capacitors of similar value by 83%!
  • Reliable: 60,000 hours operational life
  • Flexible: Titan PRO 440/370 volt design reduces inventory and Titan PRO 370 volt offers best in class value
  • Compliant: Built to the toughest international standards for AC motor run capacitors including EIA-456-A and IEC 60252-1:2001
  • Tested: 100% electrical testing
  • Reinforced: Heavy-edged metalized polypropylene film is used for the dielectric Proprietary bio-degradable oil Second generation anti-explosion safety switch

Specs

–
Product Type:

Capacitor

Voltage:

440/370V

MFD:

35

Shape:

Round

Diameter (Inches):

1.97"

Width (Inches):

1.97"

Height (Inches):

3.54"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Voltage
MFD
Shape
Height (Inches)
CURRENT ITEM
Product Image of 35 MFD Round Motor Run Capacitor (440/370V)
35 MFD Round Motor Run Capacitor (440/370V)
SKU: TRCF35
(6)
440/370V
35
Round
3.54"
370V
35
Round
2.88"
370V
35
Round
2.88"
440v
35
Round
3.75"

You May Also Need

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Good replacement capacitor

Changed out the capacitor due to the age of the current one in my unit. Easy to install and works well.
ograys
Orlando, FL
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes, I would by this and any product I need from Supply Hous

As usual right product, worked fine. Shipping was spot on.
DJT
Amelia, Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy this item again

i replaced my old capactior with this new one and it works grat
ed
irving tx
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase this product again

This product is used in my ac repair business
Bounty Hunter
Louisville,Ky
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

As expected
Wet Feet
Camarillo, CA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Stuff

These round runs last and come at the right price!
KenBea
Houston
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy