Apply to be a TradeMaster!
Main product image of 50/12.5 MFD Round Run Capacitor (440V)
Magnifying glass
Hover image to zoom

50/12.5 MFD Round Run Capacitor (440V)

Brand:
MARS
SKU:
12253
Rating:
(5)
Q&A:
(0)
50/12.5 MFD Round Run Capacitor (440V)
Magnifying glass
Hover image to zoom
$64.75 each
In Stock
In Stock
Get 7 Tue, Oct 6
Order by today, receive Tuesday
Shape: 
Round
MFD: 
50/12.5
45/1045/7.545/550/550/7.555/7.555/560/560/7.570/1070/570/7.550/12.575/580/580/7.5

This item replaces: CD50-12.5X440R

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440v
Product Highlight: MFD
50/12.5 MFD
Product Highlight: Shape
Round

Specs

–
MFD:

50/12.5

Voltage:

440v

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

I would buy this product.

Excellent dual capacitor.
none
san antonio, tx
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

This was a hard capacitor to locate. SupplyHouse.com was the only place that had the correct rating I needed. SupplyHouse.com shipped fast, however shipping company had delays.
Larry
Florida
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Made in the USA

Good quality capacitors.
WERS
Ky.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I won't bother the product again if I need it

Exactly what I wanted and it fit
Bobby1
Springtown Tx
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works perfect!

Great replacement capacitor to refresh my Trane A/C.
MarkHofmann
Bel Air, Maryland
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy