Shop Resideo Sale
Main product image of 45/5 MFD Round Run Capacitor (440V)
Magnifying glass
Hover image to zoom

45/5 MFD Round Run Capacitor (440V)

Brand:
MARS
SKU:
12288
Rating:
(5)
Q&A:
(0)
45/5 MFD Round Run Capacitor (440V)
Magnifying glass
Hover image to zoom
$28.05 each
In Stock
In Stock
Get 24 Tue, Nov 17
Order by today, receive Tuesday
Shape: 
Round
MFD: 
45/5
45/1045/7.550/7.555/7.560/7.570/1070/7.580/7.545/550/555/560/570/575/580/5
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440v
Product Highlight: MFD
45/5 MFD
Product Highlight: Shape
Round
Product Highlight: Height (Inches)
3.875" Height
Product Highlight: Material
Aluminum

Description

–
Run Capacitor 120 Dual Section Round 45/5 Microfarad 440 Volt Aluminum Case

Specs

–
MFD:

45/5

Voltage:

440v

Shape:

Round

Type:

Capacitor

Height (Inches):

3.875"

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
MFD
Voltage
Shape
CURRENT ITEM
Product Image of 45/5 MFD Round Run Capacitor (440V)
45/5 MFD Round Run Capacitor (440V)
SKU: 12288
(5)
45/5
440v
Round
800-960
110-125V
Round
Titan HD
45/5
440/370V
Round

You May Also Need

40/5 MFD Round Run Capacitor (440V)
SKU: 12286
MARS

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Name Brand Poducts

I found SupplyHouse while searching online for my A/C capacitors. I was surprised by the name brand product assortments, plus super fair pricing. I ordered 2 capacitors to have as spares and the delivery time was Fantastic! Now I know I can countt on SupplyHouse for my product needs.
Tom
Las Vegas NV
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

I see on YouTube how replaced capacitor in AC , ordered working good , Thank you.
Mike
Phoenix AZ
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

work like it should i use it my ac unit
kanopolis
kansas
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Super fast shipping

I was able to find what I needed right away and it was shipped super fast. Great company with great products.
Mel
Nevada
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have brought this product again

This is a great product
AC T
Houston
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy