Apply to be a TradeMaster!
Main product image of 45/10 MFD Round Run Capacitor (440V)
Magnifying glass
Hover image to zoom

45/10 MFD Round Run Capacitor (440V)

Brand:
MARS
SKU:
12872
Rating:
(1)
Q&A:
(0)
45/10 MFD Round Run Capacitor (440V)
Magnifying glass
Hover image to zoom
$15.27 each
In Stock
In Stock
Get 23 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Shape: 
Round
MFD: 
45/10
45/1045/7.550/7.555/7.560/7.570/1070/7.580/7.545/550/555/560/570/575/580/5
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440v
Product Highlight: MFD
45/10 MFD
Product Highlight: Shape
Round

Description

–
45/10 MFD Round Run Capacitor (440V)

Specs

–
MFD:

45/10

Voltage:

440v

Shape:

Round

Type:

Capacitor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

45/5 MFD Round Dual Motor Run Capacitor (440/370V)
SKU: TRCFD455
Titan Pro

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Excellent bargain!

Fast shipping good service!
KD
Cartersville, GA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy