Apply to be a TradeMaster!
Main product image of 1.5 MFD Square Mini Split Run Capacitor (450V)
Magnifying glass
Hover image to zoom

1.5 MFD Square Mini Split Run Capacitor (450V)

Brand:
MARS
SKU:
12381
Rating:
(1)
Q&A:
(0)
1.5 MFD Square Mini Split Run Capacitor (450V)
Magnifying glass
Hover image to zoom
$1.89 each
In Stock
In Stock
Get 38 Wed, Oct 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
450v
Product Highlight: MFD
1.5 MFD
Product Highlight: Shape
Square

Description

–
MARS mini-split motor run capacitors are epoxy/resin sealed and widely used as the start-up and/or run capacitor for your motor. They feature very small dissipation factor and inherent temperature rise, high insulation resistance, and stable capacitance.

Product Specifications:
  • Capacitor Type: Motor Run
  • Shape: Square
  • MFD Rating: 1.5
  • Voltage: 450
  • Hz: 50/60
  • Terminals: 2
  • Temp. Range: -13°F to 158°F (-25°C to 70°C)
  • Operational Life: 60,000 hours life
  • Composition: Plastic

Specs

–
Type:

Capacitor

MFD:

1.5

Voltage:

450v

Shape:

Square

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great capacitor

We are using supply house for parts and they have great service for shipping and present great product, I highly recommend Supply House.
FAF Heating & Air
Sacramento
2 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy