Apply to be a TradeMaster!
Main product image of 20 MFD Round Run Capacitor (370V)
Magnifying glass
Hover image to zoom

20 MFD Round Run Capacitor (370V)

Brand:
Jard
SKU:
12714
Rating:
(0)
Q&A:
(0)
20 MFD Round Run Capacitor (370V)
Magnifying glass
Hover image to zoom
$5.71 each
In Stock
In Stock
Get 16 Thu, Oct 1
Order by today, receive Thursday
Shape: 
Round
Voltage: 
370V
MFD: 
20
30

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
20 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
1-3/4" Diameter
Product Highlight: Height (Inches)
2.38" Height
Product Highlight: Width (Inches)
1-3/4" Width

Specs

–
MFD:

20

Voltage:

370V

Shape:

Round

Diameter (Inches):

1-3/4"

Height (Inches):

2.38"

Width (Inches):

1-3/4"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

Compare Similar Products

Brand
MFD
Voltage
Shape
Diameter (Inches)
Height (Inches)
CURRENT ITEM
Product Image of 20 MFD Round Run Capacitor (370V)
20 MFD Round Run Capacitor (370V)
SKU: 12714
20
370V
Round
1-3/4"
2.38"
20
370V
Round
1-3/4"
2.38"
20
440/370V
Round
1.77"
2.95"

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy