Apply to be a TradeMaster!
Main product image of 440V Dry AC Motor Run Capacitor (2 MFD)
Magnifying glass
Hover image to zoom

440V Dry AC Motor Run Capacitor (2 MFD)

Brand:
Packard
SKU:
PDCF2
Rating:
(5)
Q&A:
(0)
440V Dry AC Motor Run Capacitor (2 MFD)
Magnifying glass
Hover image to zoom
$2.14 each
In Stock
In Stock
Get 14 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Shape: 
Rectangle
Voltage: 
440v
MFD: 
2
40
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440v
Product Highlight: MFD
2 MFD
Product Highlight: Shape
Rectangle
Product Highlight: Height (Inches)
1.8" Height
Product Highlight: Width (Inches)
1-1/2" Width

Description

–
  • Commonly used on electric motors in fans, pumps and blowers
  • Constructed with Self-Healing Dielectric Metalized Polypropylene Film
  • 1/4 inch blade quick connect terminals; Metal tab mounting bracket
  • Operating temperature range: -40ºC to 85ºC (-40ºF to 185ºF)
  • Capacitance tolerance: +/-5%
  • Protected 10,000 AFC
  • Plastic ABS case
  • UL recognized
  • RoHS compliant

Specs

–
Shape:

Rectangle

Voltage:

440v

MFD:

2

Height (Inches):

1.8"

Width (Inches):

1-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

440V Dry AC Motor Run Capacitor (7.5 MFD)
SKU: PDCF7.5
Packard

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Right product, right price

Just what I needed, at a good price.
Tony
FL
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would come back

The componet i ordered got here in a timely manner and got my sump pump working again
Dude
Addison, MI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solved the problem

Our old capacitor didn't have enough kick to start the indoor fan in our AC/heat pump. A very inexpensive part that a service pro would have likely charged one or two hundred dollars for in addition to their service call because they just can't make any money otherwise.
Bill
Wenatchee
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I fixed my 50 year old Systron-Donner audio generator

I needed a 1 uF 600V capacitor for the ferroresonant transformer power supply in my audio generator. I bought 2 of these (2MFD 440V) and connected them in series to create the capacitor I needed. connected in series should provide a 1MFD total capacitance at 800VAC. The original part was over $50 so I tried this. So far working perfectly.
Steve
Greenwood, Ca.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked perfect for my draft inducer

So glad, I can rely on supply house. Will definitely shop here again. Product works like it should.
Mark
Las Vegas, NV
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy