Apply to be a TradeMaster!
Main product image of 70 MFD Round Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom

70 MFD Round Motor Run Capacitor (440/370V)

Brand:
Titan Pro
SKU:
TRCF70
Rating:
(6)
Q&A:
(1)
70 MFD Round Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom
$14.76 each
In Stock
In Stock
Get 124 Mon, Oct 5
Order by today, receive Monday

MANUALS (1)


This item replaces: PRCF70, CAP-70/440R, CR70X440R

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440/370V
Product Highlight: MFD
70 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
1.57" Diameter
Product Highlight: Height (Inches)
4.92" Height
Product Highlight: Width (Inches)
1.57" Width

Description

–
At 60,000 hours of operational life, Titan PRO's Professional Grade Motor Run Capacitors get the job done by outperforming standard motor run capacitors of similar value by 83%!

  • Reliable: 60,000 hours operational life
  • Flexible: Titan PRO 440/370 volt design reduces inventory and Titan PRO 370 volt offers best in class value
  • Compliant: Built to the toughest international standards for AC motor run capacitors including EIA-456-A and IEC 60252-1:2001
  • Tested: 100% electrical testing
  • Reinforced: Heavy-edged metalized polypropylene film is used for the dielectric Proprietary bio-degradable oil Second generation anti-explosion safety switch

Specs

–
Product Type:

Capacitor

Voltage:

440/370V

MFD:

70

Shape:

Round

Height (Inches):

4.92"

Diameter (Inches):

1.57"

Width (Inches):

1.57"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Voltage
MFD
Shape
Height (Inches)
Capacitor
440/370V
70
Round
4.92"
Capacitor
440/370V
70
Round
4.92"

You May Also Need

45 MFD Round Motor Run Capacitor (440/370V)
SKU: TRCF45
Titan Pro

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Works Like it Should

This capacitor was within spec and works like it is supposed to.
Bruce
Poughkeepsie, NY
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Affordable capacitor

Excellent product for a great price. Always good to have an extra one available to change out when the old one gives out.
Jd
Houston, Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solid Capacitor

Not a ton to say — solid capacitor at a great price point that works very well. Five stars!
Frank
Peoria, Arizona
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would by this product again and again

It's a run capacitor that does its job at a great price. Not much else to say.
Paul T
Elkridge, MD
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from this website again

Exactly what I needed to get my generator ginning again. Quick dilevery time. Priced right.
Bumble bee
Mellwood ar.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will continue to buy this product

I've been buying Titan Capacitors in bulk. I haven't had one that didn't have low MF out of the entire shipments. Haven't had your typical call backs with these caps as with other Manufacturers.
Chuck
Riverside .CA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is the capacitor non-polarized?

Asked by Doug 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Doug. Yes, this is a non-polarized capacitor.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy