Apply to be a TradeMaster!
Main product image of 168 Potential Relay - 502V Coil Voltage
Magnifying glass
Hover image to zoom

168 Potential Relay - 502V Coil Voltage

Brand:
MARS
SKU:
19168
Rating:
(1)
Q&A:
(0)
168 Potential Relay - 502V Coil Voltage
Magnifying glass
Hover image to zoom
$55.08 each
In Stock
In Stock
Get 81 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
502v

Description

–
MARS II series relays are manufactured for the HVAC industry. These relays meet all requirements for original equipment relays. They feature a universal break-off bracket to fit your specific application.

Features:
  • 50/60 cycle
  • UL and CSA approved
  • Contact rating 35 amp, 480 VAC
  • Non-positional
  • Instructions and wiring diagram included in each relay

Specs

–
Product Type:

Relay

Voltage:

502v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again.

The relay is needed for a sewer lift station, it is very easy to get the replacements at a very good price.
City maintenenace
Java, SD
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy