Shop Resideo Sale
Main product image of 25 MFD Round Run Capacitor (370V)
Magnifying glass
Hover image to zoom

25 MFD Round Run Capacitor (370V)

Brand:
Jard
SKU:
12715
Rating:
(5)
Q&A:
(0)
25 MFD Round Run Capacitor (370V)
Magnifying glass
Hover image to zoom
$6.51 each
In Stock
In Stock
Get 106 Tomorrow, Nov 11
Order by 6PM, receive Tomorrow
Shape: 
Round
Voltage: 
370V
440/370V370V440v
MFD: 
25

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
25 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
1-3/4" Diameter
Product Highlight: Height (Inches)
2.38" Height
Product Highlight: Width (Inches)
1-3/4" Width

Specs

–
Type:

Capacitor

MFD:

25

Voltage:

370V

Shape:

Round

Diameter (Inches):

1-3/4"

Height (Inches):

2.38"

Width (Inches):

1-3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
MFD
Voltage
Shape
Diameter (Inches)
Height (Inches)
CURRENT ITEM
Product Image of 25 MFD Round Run Capacitor (370V)
25 MFD Round Run Capacitor (370V)
SKU: 12715
(5)
25
370V
Round
1-3/4"
2.38"
25
370V
Round
1-3/4"
2.38"
25
440/370V
Round
1.97"
2.95"

You May Also Need

30 MFD Round Run Capacitor (370V)
SKU: 12717
Jard

Product Reviews

4.6 out of 5 reviews
80% would recommend this product
4.6
out of 5 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
20%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Yes

Great price, Timely shipping!
Slammy
Swainsboro, GA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fixed the problem at hand

Swimming pool pump capacitor
Pool boy
Anderson SC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Next level service

EZ ordering, quick delivery as usual, excellent price point. Thank you.
Spa guy
Eastvale, CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I just bought this item for the 2nd time.

Current item lasted 3 years running year round.
B
29073
6 years ago
Was this review helpful to you?

cheap

satisfactory
pstampa
tampa fl
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy