Apply to be a TradeMaster!
Main product image of 20 MFD Round Run Capacitor (370V)
Magnifying glass
Hover image to zoom

20 MFD Round Run Capacitor (370V)

Brand:
MARS
SKU:
12214
Rating:
(0)
Q&A:
(0)
20 MFD Round Run Capacitor (370V)
Magnifying glass
Hover image to zoom
$14.57 each
Out of Stock
Out of Stock
Get it Wed, Oct 14 - Wed, Oct 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
20 MFD
Product Highlight: Shape
Round
Product Highlight: Height (Inches)
3.13" Height
Product Highlight: Width (Inches)
1-3/4" Width

Description

–
Features:
  • MARS offers the widest selections of ratings in the industry
  • Non-PCB capacitors.
  • Physical interrupter makes our capacitors safe
  • Perfect for general replacements - smallest dimensions available
  • UL and CSA listings available
  • 50/60 Hz

Specs

–
Type:

Capacitor

MFD:

20

Voltage:

370V

Shape:

Round

Width (Inches):

1-3/4"

Height (Inches):

3.13"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
MFD
Voltage
Shape
Width (Inches)
Height (Inches)
CURRENT ITEM
20
370V
Round
1-3/4"
3.13"
20 MFD Round Motor Run Capacitor (370V)
SKU: PRC20A
20
370V
Round
1-3/4"
2.38"
20
440/370V
Round
1.77"
2.95"

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy