Apply to be a TradeMaster!
Main product image of Adjustable Delay on Break Time Delay
Magnifying glass
Hover image to zoom

Adjustable Delay on Break Time Delay

Brand:
MARS
SKU:
32392
Rating:
(1)
Q&A:
(0)
Adjustable Delay on Break Time Delay
Magnifying glass
Hover image to zoom
$46.72 each
Backorder
Backorder
Get it Wed, Oct 21 - Wed, Oct 28
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
MARS Solid State Timers - Delay On Break

MARS solid state delay on break timers are designed to prevent short cycling of air conditioning, refrigeration and heat pump compressors. Upon application of power the load is energized. When the thermostat opens, or if there is a momentary loss of power, the load is de-energized and the delay period begins. The compressor will not start again during the delay period.

MARS number 32392 is a versatile three wire timer that features adjustable timing and can be used with any voltage from19 thru 240 VAC, 50 or 60 Hz.MARS 32387 features easy to install two wire connection. Model 32387 incorporates circuitry to allow continuous current flow through the thermostat anticipator. Ideal for heat pumps.

The MARS 32390 and the new 32505 are the most simple and economic ways to stop short cycling on 24 VAC controlled systems. Both devices are fixed 5minute delay on break timers.



Features:
  • 1 to 3 second random re-start
  • Models for two-wire or three-wire connection
  • Dial adjustable
  • Compact size
  • Mounts in any position
  • .25 in. quick connect terminals
  • Proven reliability
  • MARS delay-on-break timers are not load sensitive

Specs

–
Product Type:

Delay on Break

Time Delay:

6-300 seconds (adjustable)

Voltage Drop:

2.5v @1amp

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
CURRENT ITEM
Product Image of Adjustable Delay on Break Time Delay
Adjustable Delay on Break Time Delay
SKU: 32392
(1)
Delay on Break
Delay on Break

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

good quality relay

I had bought a cheaper relay that only had 3 different "adjustments" to it'd time delay. This MARS relay had many more adjustments than that one. It worked great for my application.
Nater the Greater
Atlantic, IA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy