Apply to be a TradeMaster!
Main product image of 1 DPST/1 SPST Heat Sequencer (2 Timings, 3 Switches)
Magnifying glass
Hover image to zoom

1 DPST/1 SPST Heat Sequencer (2 Timings, 3 Switches)

Brand:
MARS
SKU:
33232-MARS
Rating:
(0)
Q&A:
(0)
1 DPST/1 SPST Heat Sequencer (2 Timings, 3 Switches)
Magnifying glass
Hover image to zoom
$61.19 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V

Description

–
Note: Image may not represent actual product.

Specifications:
  • Type: (1)DPST and (1)SPST
  • Number of Switches: 3
  • Main Switch on Time (Sec): 1-24
  • Main Switch Off Time (Sec): 45-75
  • Number of Timings: 2
  • FLA @ 240V: 25
  • Aux. Switch On Time (Sec): 1-24
  • Aux. Switch Off Time (Sec): 45-75
  • Control Volts: 24

Specs

–
Product Type:

Sequencer

Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy