Shop Resideo Sale
Main product image of DPDT-SPST Heat Sequencer (2 Timings, 3 Switches)
Magnifying glass
Hover image to zoom

DPDT-SPST Heat Sequencer (2 Timings, 3 Switches)

Brand:
Packard
SKU:
HS24A345
Rating:
(3)
Q&A:
(0)
DPDT-SPST Heat Sequencer (2 Timings, 3 Switches)
Magnifying glass
Hover image to zoom
$29.20 each
In Stock
In Stock
Get 35 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
240v, 120v, 480V

Description

–
Features:
  • Timings: 2
  • Switches: 3
  • Resistive (Non-Inductive) at 480 VAC Watts: 6000
  • Timings - Off M3-M4: 1-110
  • Motor Ratings (Inductive) at 120 VAC Full Load: 10.0A
  • Pilot Duty at 120 VAC: 125VA
  • Timings - Off M1-M2: 1-110
  • Resistive (Non-Inductive) at 480 VAC Amps: 12.5
  • Timings - Off M5-M6: 1-110
  • Motor Ratings (Inductive) at 480 VAC Locked Rotor: 18.0A
  • Timings - On M1-M2: 1-110
  • Timings - On M3-M4: 1-110
  • Timings - On M5-M6: 1-110
  • Motor Ratings (Inductive) at 240 VAC Full Load: 5.0A
  • Motor Ratings (Inductive) at 240 VAC Locked Rotor: 30.0A
  • Resistive (Non-Inductive) at 120 VAC Amps: 25
  • Resistive (Non-Inductive) at 240 VAC Watts: 6000
  • Motor Ratings (Inductive) at 480 VAC Full Load: 3.0A
  • Motor Ratings (Inductive) at 120 VAC Locked Rotor: 60.0A
  • Resistive (Non-Inductive) at 240 VAC Amps: 25
  • Resistive (Non-Inductive) at 120 VAC Watts: 3000
  • Pilot Duty at 240 VAC: 125VA
  • Pilot Duty at 480 VAC: 480VA
  • Type: DPDT-SPST

Specs

–
Application:

Electric Heating

Type:

SPST

DPDT

Voltage:

240v

120v

480V

Switches:

3

Timings:

2

Timings On:

1-110

Timings Off:

1-110

A.C. Resistive:

12.5A

3000W

25A

6000W

Pilot Duty Rating:

480 VA @ 480 Vac

125 VA @ 240 Vac

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage

You May Also Need

Product Reviews

4.33 out of 3 reviews
67% would recommend this product
4.33
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
33%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would buy this again and again!

This sequencer (stacked relay) is a common component used in electric heat banks within heat pumps and electric furnaces that are installed in many mobile home HVAC systems. That said, this model is one of several models used as such, and this one worked to get my customer's furnace working again. I keep at least 1 is stock on my service van just for cases like this.
WIZARD
Carlisle, Pa.
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i will not buy again

home electric heat worked for three month stuck closed had to replace
ken
greeenfield in
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy it again

Works great no complaints
Markde6
Lyles ,Tennessee
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy