Shop Resideo Sale
Main product image of 22" 3 Wing CCW Heavy Duty Condenser Fan Blade (27°)
Magnifying glass
Hover image to zoom

22" 3 Wing CCW Heavy Duty Condenser Fan Blade (27°)

Brand:
MARS
SKU:
40054
Rating:
(0)
Q&A:
(0)
22" 3 Wing CCW Heavy Duty Condenser Fan Blade (27°)
Magnifying glass
Hover image to zoom
$126.40 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Rotation
CCW
Product Highlight: Diameter (Inches)
22" Diameter
Product Highlight: Material
Aluminum

Description

–
MARS 3 wing adapter, heavy duty condenser fan blades are designed for rigorous R/HVAC low pressure applications. They will accommodate universal hex/round adapter hubs. MARS adapter fan blades are durable, efficient & quiet. They are manufactured using high strength aluminum alloy for the blades & sturdy steel for the blade spiders. Blade depths and pitches specified for MARS adapter fan blades allow for the replacement of a broad range of commonly used fan blades.

  • Number of Blades: 3
  • Pitch (Degree): 27
  • Bore Diameter Inches: 1/2
  • Rotation: CCW
  • Diameter Inches: 22
  • Material: Aluminum
  • Max RPM: 1140
  • Depth Inches: 4 5/16
  • CFM @ 0.000-In. SP: 5301
  • CFM @ 0.300-In. SP: 4169
  • Min H.P. @ 0.000-in. SP: 0.3778
  • Min H.P. @ 0.300-in. SP: 0.4625

Specs

–
Number of Blades:

3

Rotation:

CCW

Pitch:

27°

Bore:

1/2"

Diameter (Inches):

22"

Material:

Aluminum

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Number of Blades
Rotation
Pitch
Bore
Diameter (Inches)
3
CCW
27°
1/2"
22"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy