Apply to be a TradeMaster!
Main product image of 24" 3 Wing CW Heavy Duty Condenser Fan Blade (26°)
Magnifying glass
Hover image to zoom

24" 3 Wing CW Heavy Duty Condenser Fan Blade (26°)

Brand:
MARS
SKU:
40057
Rating:
(0)
Q&A:
(0)
24" 3 Wing CW Heavy Duty Condenser Fan Blade (26°)
Magnifying glass
Hover image to zoom
$116.67 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Rotation
CW
Product Highlight: Diameter (Inches)
24" Diameter
Product Highlight: Material
Aluminum

Description

–
MARS 3 wing adapter, heavy duty condenser fan blades are designed for rigorous R/HVAC low pressure applications. They will accommodate universal hex/round adapter hubs. MARS adapter fan blades are durable, efficient & quiet. They are manufactured using high strength aluminum alloy for the blades & sturdy steel for the blade spiders. Blade depths and pitches specified for MARS adapter fan blades allow for the replacement of a broad range of commonly used fan blades.

  • Number of Blades: 3
  • Pitch (Degree): 26
  • Bore Diameter Inches: 1/2
  • Rotation: CW
  • Diameter Inches: 24
  • Material: Aluminum
  • Max RPM: 1140
  • Depth Inches: 4 11/64
  • CFM @ 0.000-In. SP: 6663
  • CFM @ 0.300-In. SP: 5649
  • Min H.P. @ 0.000-in. SP: 0.5956
  • Min H.P. @ 0.300-in. SP: 0.6788

Specs

–
Number of Blades:

3

Rotation:

CW

Pitch:

26

Bore:

1/2"

Diameter (Inches):

24"

Material:

Aluminum

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Number of Blades
Rotation
Pitch
Bore
Diameter (Inches)
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy