Apply to be a TradeMaster!
Main product image of 22" 4 Wing CCW Fan Blade w/ Fixed Hub (38°)
Magnifying glass
Hover image to zoom

22" 4 Wing CCW Fan Blade w/ Fixed Hub (38°)

Brand:
MARS
SKU:
40382
Rating:
(0)
Q&A:
(0)
22" 4 Wing CCW Fan Blade w/ Fixed Hub (38°)
Magnifying glass
Hover image to zoom
$195.89 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Rotation
CCW
Product Highlight: Diameter (Inches)
22" Diameter
Product Highlight: Material
Aluminum

Description

–
MARS fixed hub heavy duty condenser fan blades have been designed to serve as drop-in replacements for many OEM applications. Hub location is on the intake side unless otherwise noted. Always note original fan blade hub location (intake or discharge) and match when selecting fixed hub replacement fan blades.

  • Number of Blades: 4
  • Pitch (Degree): 38
  • Bore Diameter Inches: 1/2
  • Rotation: CCW
  • Diameter Inches: 20
  • Material: Aluminum
  • Max RPM: 1140
  • Depth Inches: 5 5/6
  • CFM @ 0.000-In. SP: 7114
  • CFM @ 0.300-In. SP: 5967
  • Min H.P. @ 0.000-in. SP: 0.8623
  • Min H.P. @ 0.300-in. SP: 0.9518

Specs

–
Number of Blades:

4

Rotation:

CCW

Pitch:

38°

Bore:

1/2"

Diameter (Inches):

22"

Material:

Aluminum

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Number of Blades
Rotation
Pitch
Bore
Diameter (Inches)
4
CCW
38°
1/2"
22"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy