Apply to be a TradeMaster!
Main product image of SPST Condenser Fan Cycling Switch (190 PSI Cut Out, 275 PSI Cut In)
Magnifying glass
Hover image to zoom

SPST Condenser Fan Cycling Switch (190 PSI Cut Out, 275 PSI Cut In)

Brand:
MARS
SKU:
43305-MARS
Rating:
(2)
Q&A:
(0)
SPST Condenser Fan Cycling Switch (190 PSI Cut Out, 275 PSI Cut In)
Magnifying glass
Hover image to zoom
$79.57 each
In Stock
In Stock
Get 7 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Switch Action
Close on Rise

Description

–
The 4 - Series Klixon Pressure Switches. This newest set of designs delivers the reliability and performance that has made Klixon the most trusted name in the electromechanical sensor business.The 4 -Series line of pressure switches covers many new R410A applications along with traditional pressure setting switches.

Specifications:
  • Contacts rated at 6 amps, 24-240 volts
  • 1/4" female flare S.A.E. mounting
  • 18" leads
Features:
  • Tamper proof construction
  • Direct mounting on tubing
  • UL& CSA recognized

Specs

–
Size:

1/4"

Cut-In PSI:

275

Cut-Out PSI:

190

Switch Action:

Close on Rise

Reset Type:

Automatic

Switch:

SPST

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Mars Condenser Fan Cycling Switch

Replaced a failed fan cycle switch in a Marvair ComPac II Vertical Wall-Mount Air Conditioner; no issues using Mars brand.
Mad Chameleon
Grand Rapids, MI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Used it on R410 condenser to cycle the fan, it worked as described and expected. In about a month, no issues.
Mark
Northeast PA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy