Apply to be a TradeMaster!
Main product image of 2 Pole Definite Purpose Contactor with Box Lug Termination (30A, 120V)
Magnifying glass
Hover image to zoom

2 Pole Definite Purpose Contactor with Box Lug Termination (30A, 120V)

Brand:
MARS
SKU:
61426
Rating:
(0)
Q&A:
(0)
2 Pole Definite Purpose Contactor with Box Lug Termination (30A, 120V)
Magnifying glass
Hover image to zoom
61426 has been discontinued
Discontinued December 26, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
2 Pole Definite Purpose Contactor with Box Lug Termination, A2L Compliant (30A, 120V)
Brand:
MARS
SKU:62426
(0)
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Amperage
30 Amps

Description

–
Note:Image depicted is of the 61425 model.

MARS 780 Professional Grade Definite Purpose Contactors are designed for use on refrigeration, air conditioning and electric heating systems. The 2 pole "Large Body" contactors feature a 2 pole configuration in a 3 pole body for increased durability in demanding applications.

Product Features:
  • Enclosed body provides a quieter running contactor and a longer life expectancy
  • Oversized 'Arch Window' to simplify wiring
  • High Performance Copper & Brass Conductors maximize current carrying capability creating a cooler running contactor
  • Multi-purpose Coil Terminals allow the use of QC terminals or stripped wires
  • Removable Coils allow field replacement of damaged coils
  • Removable Cover provides full access to the contacts
  • Thermoplastic Housing resists dusting and contamination of the contacts to maintain maximum conductivity

Product Specifications:
  • Contactor Type: Definite Purpose
  • FLA Inductive Amps: 30
  • FLA Resistive Amps: 40
  • Number of Poles: 2 (in 3 Pole Body)
  • Coil Voltage: 120
  • Coil Hz: 50/60
  • Lug or Screw Terminal: Box Lug/Dual QC
  • Standards: UL
  • Number of QC Terminals Per Pole: 2

Specs

–
Product Type:

Definite Purpose Contactor

Voltage:

120v

Amperage:

30

Poles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm