Apply to be a TradeMaster!
Main product image of 3 Pole Contactor w/ Box Lug Termination (40A, 120V)
Magnifying glass
Hover image to zoom

3 Pole Contactor w/ Box Lug Termination (40A, 120V)

Brand:
MARS
SKU:
61446
Rating:
(3)
Q&A:
(0)
3 Pole Contactor w/ Box Lug Termination (40A, 120V)
Magnifying glass
Hover image to zoom
61446 has been discontinued
Discontinued April 14, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
3 Pole Contactor w/ Box Lug Termination, A2L Compliant (40A, 120V)
Brand:
MARS
SKU:62446
(0)
Order by today, receive 28 by Friday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Amperage
40 Amps
Product Highlight: Voltage
120v

Description

MARS 780 - 3 pole contactors are designed for demanding applications. The enclosed body design provides quiet operation and improved durability by reducing the intrusion of dust and dirt. Side attachment rails for auxiliary switches (30-60 amp contactors) allow attachment of MARS 780 or Furnas auxiliary switches. Silver-cadmium oxide contacts provide increased contact life when switching inductive loads.

Features:
  • Large arch window box lugs
  • SEMS screws or box lugs available on 30 amp contactors
  • Recessed push to test button (not on 75 and 90 amp contactors)
  • Enclosed body design
  • Accepts MARS 780 and Furnas auxiliary switches
  • Use standard MARS 780 replacement coils
  • Dual QC coil terminals plus screw terminal for easy termination and jumper arrangements
  • Coils - class F insulation - 600 volt rating - Foot print compatible

Specs

Type:

Contactor

Poles:

3

Amperage:

40

Voltage:

120v

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Poles
Amperage
Voltage
CURRENT ITEM
Product Image of 3 Pole Contactor w/ Box Lug Termination (40A, 120V)
3 Pole Contactor w/ Box Lug Termination (40A, 120V)
SKU: 61446
(3)
3
40
120v

You May Also Need

Product Reviews

4.33 out of 3 reviews
100% would recommend this product
4.33
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
33%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

YES i WILL BUY AGAIN FOR SURE

YOU GUYS ARE ALWAYS QUICK ON DELIVERY OF PARTS, I ORDER FROM YOU QUITE A BIT.
CHRIS
CENTRALIA, WA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Compact contactor

Compact contactor. Used for heating elements in electrical steam generator. Works great for 240 volts, but a little weak on 480 volt.
Bw
Atlanta, GA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent service! Excellent product.

I installed this product in a mobile home park pumping Station. Thus far flawless performance.
OCALA 7
Fl.
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?