Shop Resideo Sale
Main product image of 3 Pole Contactor w/ Box Lug Termination (90A, 120V)
Magnifying glass
Hover image to zoom

3 Pole Contactor w/ Box Lug Termination (90A, 120V)

Brand:
MARS
SKU:
62491
Rating:
(0)
Q&A:
(0)
3 Pole Contactor w/ Box Lug Termination (90A, 120V)
Magnifying glass
Hover image to zoom
$467.80 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Amperage
90 Amps

Description

–

Note:  Auxiliary switches that fit the 61491 will not fit the 62491. 



Features & Benefits:

  • A2L Compliant, Designed for use on refrigeration, air conditioning and electric heating systems
  • Engineered for today's most demanding commercial refrigeration and HVAC applications
  • Enclosed body provides a quieter running contactor and a longer life expectancy
  • Oversized Arch Window to simplify wiring
  • High Performance Copper & Brass Conductors maximize current carrying capability creating a cooler running contactor
  • Multi-purpose Coil Terminals allow the use of QC terminals or stripped wires
  • Removable Coils allow field replacement of damaged coils
  • Removable Cover provides full access to the contacts
  • Thermoplastic Housing resists dusting and contamination of the contacts to maintain maximum conductivity


Specifications:

  • Contactor Type: Definite Purpose
  • No. of Poles: 3
  • FLA Inductive: 90
  • FLA Resistive: 120
  • Coil Voltage: 120
  • Coil Hz: 50/60
  • Lug or Screw Terminal: Box Lug/Dual QC
  • Standards: UL
  • No. of QC Terminals Per Pole: 2
  • A2L Compliant

Specs

–
Poles:

3

Type:

Contactor

Voltage:

120v

Amperage:

90

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy