Shop Resideo Sale
Main product image of 3 Pole Contactor w/ Box Lug Termination (90A, 120V)
Magnifying glass
Hover image to zoom

3 Pole Contactor w/ Box Lug Termination (90A, 120V)

Brand:
MARS
SKU:
61491
Rating:
(0)
Q&A:
(0)
3 Pole Contactor w/ Box Lug Termination (90A, 120V)
Magnifying glass
Hover image to zoom
61491 has been discontinued
Discontinued May 24, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
3 Pole Contactor w/ Box Lug Termination (90A, 120V)
Brand:
MARS
SKU:62491
(0)
Order by today, receive 2 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Amperage
90 Amps
Product Highlight: Voltage
120v

Description

–
MARS 780 - 3 pole contactors are designed for demanding applications. The enclosed body design provides quiet operation and improved durability by reducing the intrusion of dust and dirt. Side attachment rails for auxiliary switches (30-60 amp contactors) allow attachment of MARS 780 or Furnas auxiliary switches. Silver-cadmium oxide contacts provide increased contact life when switching inductive loads.

Features:
  • Large arch window box lugs
  • SEMS screws or box lugs available on 30 amp contactors
  • Recessed push to test button (not on 75 and 90 amp contactors)
  • Enclosed body design
  • Accepts MARS 780 and Furnas auxiliary switches
  • Use standard MARS 780 replacement coils
  • Dual QC coil terminals plus screw terminal for easy termination and jumper arrangements
  • Coils - class F insulation - 600 volt rating - Foot print compatible

Specs

–
Type:

Contactor

Poles:

3

Amperage:

90

Voltage:

120v

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Poles
Amperage
Voltage