Apply to be a TradeMaster!
Main product image of HVAC Surge Protection Device (120v)
Magnifying glass
Hover image to zoom

HVAC Surge Protection Device (120v)

Brand:
MARS
SKU:
83904
Rating:
(21)
Q&A:
(0)
HVAC Surge Protection Device (120v)
Magnifying glass
Hover image to zoom
$62.16 each
In Stock
In Stock
Get 1 Tue, Jul 21
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
120v
Product Highlight: Warranty
3 Year Warranty

Description

The 83904 SPD specifically for 120V furnace and air handler applications. The furnace and air handler contain components that must be protected from surges such as, ECM motors, Control Boards, Transformers. The MARS Surge utilizes thermally protected MOV technology for safe and reliable protection of equipment. The 120V Surge Device is easy to install with only 2 wires to connect.

Protects
  • Idea for 120v Ductless Systems
  • Furnace & Air Handlers
  • Inverter Boards
  • ECM Motors
  • Control Boards
  • Transformers
  • Relays
  • Sensors

Features:
  • Easy 2 wire installation
  • 10" Pre-stripped Leads
  • Green LED Status Indicator
  • Thermally Protected MOVs
  • 120V Single Phase 50/60Hz
  • Short Circuit Current Rating: 10,000 Amps
  • MCOV L-N 150V
  • Voltage Protection Rating: L-N 700V
  • UL 1449 4th Edition
  • Type 1 or 2 Surge Protection Rating
  • 3 Year Warranty
  • $7,500 Connected Equipment Warranty

Specs

Product Type:

Surge Protector

Voltage:

120v

Wiring:

2 Wire

Warranty:

3 Year

Features:

NEMA 2

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Compare Similar Products

Brand
Product Type
Voltage
Warranty
CURRENT ITEM
Product Image of HVAC Surge Protection Device (120v)
HVAC Surge Protection Device (120v)
SKU: 83904
(21)
Surge Protector
120v
3 Year
Surge Protector
120/240V
10 Year Limited
Surge Protector
120v
10 Year Limited

You May Also Need

Product Reviews

4.9 out of 21 reviews
100% would recommend this product
4.9
out of 21 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
10%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 21 reviews

Great search protector for my Lennox

I consistently appreciate SupplyHouse for their excellent customer support, competitive pricing, and prompt shipping
Tony
Chesapeake, VA
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Seems to be a simple easy install protector

Installed this product on my furnace and fan unit after a storm that took out my AC fan and circuit board. Its protected now. The LED light is an extra bonus to see it is in the right function.
TJWebber
Lewisville Texas
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

This product is used for air conditioning units and anything with electronic control.my great product easy to use.
SKI
Rhode Island
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

In Stock and On Time

Purchased a few items from Supply House and had an amazing online shopping experience. Highly recommended seller.
Erich_tx
Houston, Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Good product.
Ang
Plainfield IL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A very smart purchase

I was losing control boards, even though they had the three amp fuse and wondering why. We have an area in Spring Creek Nevada that has irregular power surges and very old base transformers. I recommend people utilize a search protector on any of their HVAC equipment as extra precaution to save a lot of heartache And money
PL
Northern Nevada
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product!

Very easy to install
Big Jake
Clear Lake WI.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product, I guess.

Installed easily myself.....green light is on......must be woking......gives peace of mind!
Al
Flint Township, Michigan
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes, I would buy the surge protector for the Trane furnace.

I like the green indicator light it let you know it's working properly.
Michael
Harbor Beach, Michigan
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy installation

Have this to protect my mod com boiler. Much cheaper than replacing control modules.
Pleased customer
Central MA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy