Apply to be a TradeMaster!
Main product image of 60A Non-Fused A/C Disconnect w/ Side Open, Internal Surge Protector (240V)
Magnifying glass
Hover image to zoom

60A Non-Fused A/C Disconnect w/ Side Open, Internal Surge Protector (240V)

Brand:
MARS
SKU:
83915
Rating:
(6)
Q&A:
(0)
60A Non-Fused A/C Disconnect w/ Side Open, Internal Surge Protector (240V)
Magnifying glass
Hover image to zoom
83915 has been discontinued
Discontinued May 4, 2026
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Amperage
60 Amps
Product Highlight: Voltage
240v
Product Highlight: Height (Inches)
7.25" Height
Product Highlight: Width (Inches)
5" Width
Product Highlight: Depth (Inches)
2.13" Depth

Description

MARS Disconnect with integrated surge protector provides a unitized design for quick and clean installation. The metal weather-resistant enclosure provides additional robustness and security. MARS Surge Protectors provide the performance necessary to protect critical components in high efficiency mini-split and unitary HVAC equipment.

Features:
  • Type: Side Open
  • Amp Rating: 60 Amp
  • Fused or Non-Fused: Non-Fused
  • Voltage Rating: 240
  • Side or Top Open: Side
  • Dimensions HxWxD Inches: 8.66 x 5.12 x 2.25
  • Enclosure Material: CRS Anti-UV Powder Coated
  • Outlet - GFI: No
  • Phase: Single
  • Description: 1 PH 240V,10,000 rated, w/surge protection
  • NEMA Enclosure: Rain proof, NEMA 3R Enclosure

Specs

Product Type:

Disconnect Box

Type:

Non-Fused

Opening:

Side

Amperage:

60

Voltage:

240v

Height (Inches):

7.25"

Width (Inches):

5"

Depth (Inches):

2.13"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

You May Also Need

Product Reviews

4.33 out of 6 reviews
83% would recommend this product
4.33
out of 6 Reviews
83% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
0%
3 star
0%
2 star
0%
1 star
17%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Great Product

Great price and quick delivery
Steve
Waltham MA
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Reasonable price

We love buying from the Supply House Great selection of products that I use in my electrical contracting business And receive my order the next day
Stevie
Waltham MA
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

Great product Reasonable price Quick shipping
Steve
Waltham MA
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Rusting

After only 14 months this high priced disconnect is rusting all over. Won't last 5 years. Complete junk
Ahituna
MA
2 years ago
Was this review helpful to you?

I have use these surge protection disconnects for years

I have used these surge protection disconnects for the last 7-8 years on All mini-split and high-end split system installations and have not had any electrical issues with any of these systems at all. They work and are a must include piece of equipment for any outside condenser unit that utilizes any electronics control board with its own power supply.
PG
Edgewood
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Item

Was used for Heat Pump, it's nice that it comes with a surge protector.
Control Tech
Colchester, Vermont
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?