Apply to be a TradeMaster!
Main product image of 12" Dual Fan Mini Split Stand (Holds up to 400 lbs.)
Magnifying glass
Hover image to zoom

12" Dual Fan Mini Split Stand (Holds up to 400 lbs.)

SKU:
QSMS1202
Rating:
(3)
Q&A:
(0)
12" Dual Fan Mini Split Stand (Holds up to 400 lbs.)
Magnifying glass
Hover image to zoom
$357.82 each
In Stock
In Stock
Get 8 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height (Inches)
12" Height

Description

–

The Mini-Split Stands provide a safe, stable platform for mounting a wide variety of HVAC/R equipment. It keeps unit elevated above lawn mowers, weed trimmers, pets, snow and flooding. The elevated height allows for ease of installation, maintenance and service. These stands come in two convenient depths (Wide and Thin) to ensure a perfect fit for most all mini-split condensing units. 


Features:

  • Made from strong 14-gauge square tubing capable of supporting up to 400 lbs.
  • Powder coated finish for outdoor use
  • Comes partially assembled to save time and labor
  • The dual fan stand is designed to be extra stable to accommodate the taller dimensions of a dual fan condensing unit
  • Each 6 in. x 6 in. foot is made from 11 gauge steel and is adjustable up to 1.25 in. in height
  • 50 Durometer rubber pads are pre-installed on each foot to reduce vibration and noise
  • All necessary hardware, including anti-vibration isolation washers, is provided
  • Each stand comes with "hat channel" mounting arms which add strength and dissipate sound and vibration

Specs

–
Product Type:

Stand

Height (Inches):

12"

Capacity (lbs):

400 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3.5" Flexible Elbow Adapter - LFJ92W (White)
SKU: 84009
Fortress

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Mini split stand

I use these mini split stand all the time. They work great an rather easy to put together. Supply house has them a a great price that's less than any one locally sells them for. There shipping is great I can usually have by the next day.
Doc
Northbridge ma
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great sturdy stands

These work well to elevate your Minisplit heat pumps
Bob
Pittstown NJ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again.

Great stand.
Scott
Sherburne, NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy