Apply to be a TradeMaster!
Main product image of Fully Insulated Female Slip-On Solderless Terminal, 22-18 AWG, Tab Size .250 (12 Pack)
Magnifying glass
Hover image to zoom

Fully Insulated Female Slip-On Solderless Terminal, 22-18 AWG, Tab Size .250 (12 Pack)

Brand:
MARS
SKU:
86207-MARS
Rating:
(0)
Q&A:
(0)
Fully Insulated Female Slip-On Solderless Terminal, 22-18 AWG, Tab Size .250 (12 Pack)
Magnifying glass
Hover image to zoom
86207-MARS has been discontinued
Discontinued August 4, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
Insulated Female Quick Disconnect Terminal, 22-18 AWG Tab Size .250 (100 Pack)
SKU:M86507
(0)
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
VIEW REPLACEMENT
VIEW REPLACEMENT

Description

–
Quick Disconnect Connector Fully Insulated 22-18 American Wire Gauge 1/4 Inch Female

MARS solderless terminals are competitively priced, yet manufactured of superior quality materials to rigid quality control standards. Seams are brazed to ensure perfect crimps EVERY TIME! MARS solderless terminals are UL listed and CSA certified. Terminals are all manufactured in the USA.

Specs

–
Product Type:

Female Slip-On

Features:

Insulated

AWG:

22-18

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need