Apply to be a TradeMaster!
Main product image of 10.3 oz Silicone Sealant (Clear)
Magnifying glass
Hover image to zoom

10.3 oz Silicone Sealant (Clear)

Brand:
MARS
SKU:
93249
Rating:
(3)
Q&A:
(1)
10.3 oz Silicone Sealant (Clear)
Magnifying glass
Hover image to zoom
93249 has been discontinued
Discontinued April 22, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
10.3 oz. General-Purpose Silicone Sealant (Clear)
SKU:57506
(0)
Order by today, receive 221 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Volume
10.3 oz.
Product Highlight: Color
Clear

Description

MARS HVAC/R Silicone Sealant is a superior quality silicone which remains flexible from -85° to 500°F. Never dries out. Has excellent adhesion to metals and can be used for virtually every HVAC need.

Specs

Volume:

10.3 oz.

Color:

Clear

Type:

Silicone Sealant

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

1-1/2" PVC DWV 45° Elbow
SKU: P321-015

Product Reviews

3.67 out of 3 reviews
100% would recommend this product
3.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Yes I would buy this again

I use it for HVAC equipment sealing works great.
AJSR
Oakland MI
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Removable tip

This is my go-to silicone it has a removable tip that you can unscrew so you can always get the dried silicone out of it sometimes they come with a little cap sometimes they don't so I always hang on to the caps
Gibbs
Denver, CO
2 years ago
Was this review helpful to you?

No cap

Great silicone but there was no cap to seal it after use. I've bought similar products before and they came with a cap. With the cap I can seal it after every use and the silicone never gets hard in the nozzle, so no waste. The adjustable nozzle is great. The cap may have been in the box but was not sent to me. No one seems to know.
Pete
Waynesboro
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: what is the shelf life of this product. I have an unopened tube, batch no. 115459BA, for several years. I want to use it to seal my heat ducts. thank you.

Asked by WZ 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The manufacturer claims that this product will never dry out in the tube, thus an indefinite shelf life.

Was this review helpful to you?