Apply to be a TradeMaster!
Main product image of 1-1/2" x 12" PVC Slip Joint Tailpiece
Magnifying glass
Hover image to zoom

1-1/2" x 12" PVC Slip Joint Tailpiece

Brand:
Bluefin
SKU:
TPV2150-12SJ
Rating:
(6)
Q&A:
(0)
1-1/2" x 12" PVC Slip Joint Tailpiece
Magnifying glass
Hover image to zoom
$1.70 each
BOX UP & SAVE 9%
$24.80 box of 16
$1.55 each
In Stock
In Stock
Get 2,568 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Size
1-1/2"
Product Highlight: Connection Type
Slip-Joint Connection
Product Highlight: Finish
PVC
Product Highlight: Length (Inches)
12" Length

Specs

–
Type:

Extension Tube

Material:

PVC

Size:

1-1/2"

Connection Type:

Slip-Joint

Finish:

PVC

Length (Inches):

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Material
Size
Connection Type
Length (Inches)
CURRENT ITEM
Product Image of 1-1/2" x 12" PVC Slip Joint Tailpiece
1-1/2" x 12" PVC Slip Joint Tailpiece
SKU: TPV2150-12SJ
(6)
Extension Tube
PVC
1-1/2"
Slip-Joint
12"
Extension Tube
PVC
1-1/2"
Slip-Joint
12"

You May Also Need

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

i WILL ALWAYS BUY

EASE OF USE AND A QUALITY PRODUCT FOR MY BUSINESS.
ERIC
merritt island fl
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Like to buy when I need it.

Great service, product and price. Fast shipping and easy to monitor.
Abdul
IN,
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good buy

Always need extra length when fixing others work
Diego
Malverne
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Good quality material and easy to install.
Empire plumbing and heating llc
Maryland
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good product

fair price, extremely fast delivery
Rich
Charleston, SC
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good place to shop.

Good product, good price, fast delivery.
Winston
Stone Mountain, Georgia
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy