Apply to be a TradeMaster!
Filter menu expanded

Filters

5 items
Reset

SORT

Product Availability
–

Show In Stock Only (5)

Number Of Zones
–

3 - Three Zone (1)
4 - Four Zone (1)
5+ - Five+ Zone (3)

Cooling Capacity (BTU)
–

15,000 - 20,000 (1)
25,000 - 30,000 (1)
30,000 - 35,000 (1)
40,000 - 45,000 (1)
45,000 - 50,000 (1)

Heating Capacity (BTU)
–

15,000 - 20,000 (1)
25,000 - 30,000 (1)
35,000 - 40,000 (1)
45,000 - 50,000 (1)
50,000+ (1)

EER2
–

11 - 12 (4)
12 - 13 (5)
13 - 14 (1)

SEER2
–

21 - 22 (2)
22+ (4)

Price Range
–

$1500 to $2000 (1)
$2000 to $2500 (1)
$2500 to $3000 (1)
$3000 to $3500 (1)
$3500 to $4000 (1)

MRCOOL DIY Multi-Zone Mini-Split Systems

Help Face
Need a little help?
5 items
Grid
List
Compare
Product Image of DIY 5th Gen Multi-Zone 18,000 BTU, R-454B, 23.9 Seer Up to 3-Zone Heat Pump Condenser Outdoor Unit (230V)
$1,732.82 each
In Stock
Get 850 by Tue, Dec 1 - Fri, Dec 4
In Stock
Get 850 by Tue, Dec 1 - Fri, Dec 4
Compare
Product Image of DIY 5th Gen Multi-Zone 27,000 BTU, R-454B, 23 Seer Up to 4-Zone Heat Pump Condenser Outdoor Unit (230V)
$2,100.00 each
In Stock
Get 3 by Tue, Nov 24 - Fri, Nov 27
In Stock
Get 3 by Tue, Nov 24 - Fri, Nov 27
Compare
Product Image of DIY 5th Gen Multi-Zone 36,000 BTU, R-454B, 23 Seer Up to 5-Zone Heat Pump Condenser Outdoor Unit (230V)
$2,543.00 each
In Stock
Get 3 by Tue, Nov 24 - Fri, Nov 27
In Stock
Get 3 by Tue, Nov 24 - Fri, Nov 27
Compare
Product Image of DIY 5th Gen Multi-Zone 48,000 BTU, R-454B, 21.8 Seer Up to 6-Zone Heat Pump Condenser Outdoor Unit (230V)
DIY 5th Gen Multi-Zone 48,000 BTU, R-454B, 21.8 Seer Up to 6-Zone Heat Pump Condenser Outdoor Unit (230V)
SKU: DIYMULTI6-48HP230D-O
MRCOOL
SKU: DIYMULTI6-48HP230D-O
Brand: MRCOOL
$3,228.00 each
In Stock
Get 2 by Tue, Nov 24 - Fri, Nov 27
In Stock
Get 2 by Tue, Nov 24 - Fri, Nov 27
Compare
Product Image of DIY 5th Gen Multi-Zone 55,000 BTU, R-454B, 22 Seer Up to 6-Zone Heat Pump Condenser Outdoor Unit (230V)
DIY 5th Gen Multi-Zone 55,000 BTU, R-454B, 22 Seer Up to 6-Zone Heat Pump Condenser Outdoor Unit (230V)
SKU: DIYMULTI6-55HP230D-O
MRCOOL
SKU: DIYMULTI6-55HP230D-O
Brand: MRCOOL
$3,809.00 each
In Stock
Get 2 by Wed, Nov 25 - Mon, Nov 30
In Stock
Get 2 by Wed, Nov 25 - Mon, Nov 30
Resources
FAQs, Manuals & Videos
Videos
Articles
More About MRCOOL DIY Multi-Zone Mini Split Systems

MRCOOL DIY Multi-Zone Mini Split Systems are 5th generation heat pump systems that serve multiple zones from one outdoor unit. The outdoor units in the catalog sample are heat pump condensers that run on 230V and use R-454B refrigerant. Models are named for zone count, starting with an 18,000 BTU unit rated at 23.9 SEER2 for 3 zones and extending to 6-zone units at 48,000 BTU and 55,000 BTU. The product descriptions highlight pre-charged Quick Connect line sets and a tool-free, vacuum-free setup. Capacity is listed in BTU, and SEER2 ratings range from 21.8 to 23.9 across the sampled units. Contractors and installers comparing models should match zone count and capacity to the load of each space before ordering, since zone count and capacity differ across the line.

Subcategories

  • 3-Zone Outdoor Unit: The 3-zone outdoor unit in the sample is a DIY 5th Gen 18,000 BTU heat pump condenser with R-454B refrigerant and a 230V supply. It lists a SEER2 of 23.9 and an Energy Star rated designation. The product description cites zones such as bedrooms, offices, or workshops as typical uses. Installers use it to serve three separate spaces from one outdoor unit.
  • 4-Zone Outdoor Unit: The 4-zone outdoor unit in the sample is a DIY 5th Gen heat pump condenser with R-454B refrigerant, a 230V supply, and a SEER2 of 23. It sits between the 3-zone and 5-zone units in the sample. Installers use it when four separate spaces need conditioning from one outdoor unit. Check the product page for capacity before ordering.
  • 5-Zone Outdoor Unit: The 5-zone outdoor unit in the sample is a DIY 5th Gen 36,000 BTU heat pump condenser with a 230V supply, R-454B refrigerant, and a SEER2 of 23. It is listed as Energy Star rated and shows a heating capacity of 36,000 BTU. Installers use it for larger multi-room layouts that call for five zones.
  • 6-Zone Outdoor Units: The 6-zone outdoor units in the sample are 48,000 BTU and 55,000 BTU DIY 5th Gen heat pump condensers with a 230V supply and R-454B refrigerant. The 48,000 BTU model lists a SEER2 of 21.8, 43,000 BTU of cooling, and 48,000 BTU of heating. The 55,000 BTU model lists a SEER2 of 22, 47,000 BTU of cooling, and 55,000 BTU of heating. Installers use them for the largest zone counts in the sample.

Buying Guide

Start with zone count. The sampled outdoor units are named for 3, 4, 5, and 6 zones, and the right model depends on how many separate spaces need conditioning from one outdoor unit. Pick a model that matches the planned zone count instead of stretching a smaller unit across extra spaces.

Next, compare capacity. Capacity is listed in BTU, and cooling and heating figures can differ on the same unit. The 48,000 BTU 6-zone model, for example, lists 43,000 BTU of cooling and 48,000 BTU of heating, and the 55,000 BTU model lists 47,000 BTU of cooling and 55,000 BTU of heating. Check the cooling figure against the summer load and the heating figure against the winter load. Size each zone from a load calculation, then compare the total against the outdoor unit.

When choosing among MRCOOL DIY Multi-Zone Mini Split Systems, check efficiency too. SEER2 ratings in the sample range from 21.8 to 23.9, and the 18,000 BTU 3-zone and 36,000 BTU 5-zone units are listed as Energy Star rated.

Finish with electrical and refrigerant details. The sampled units are 230V and use R-454B refrigerant. The product descriptions mention pre-charged Quick Connect line sets, so read the product page for line set details and for the indoor equipment that pairs with each outdoor unit before ordering.

Frequently Asked Questions

What refrigerant do MRCOOL DIY multi-zone outdoor units use?

The sampled MRCOOL DIY Multi-Zone Mini Split outdoor units use R-454B refrigerant. The product descriptions mention pre-charged Quick Connect line sets filled with R-454B. Confirm line set details on the product page before ordering.

How many zones can MRCOOL DIY multi-zone systems serve?

The sampled MRCOOL DIY multi-zone outdoor units are named for 3-zone, 4-zone, 5-zone, and 6-zone configurations. Match the model to the planned number of zones, and confirm details on each product page.

What voltage do the MRCOOL DIY multi-zone outdoor units run on?

The sampled MRCOOL DIY multi-zone mini split outdoor units are listed at 230V. Confirm the electrical supply on site before ordering.

What SEER2 ratings do the MRCOOL DIY multi-zone units have?

SEER2 ratings on the sampled MRCOOL DIY multi-zone outdoor units range from 21.8 on the 48,000 BTU 6-zone model to 23.9 on the 18,000 BTU 3-zone model. Ratings are model specific, so verify each unit on its product page.

Are MRCOOL DIY multi-zone outdoor units heat pumps?

Yes, the sampled MRCOOL DIY multi-zone records are heat pump condenser outdoor units. The 48,000 BTU 6-zone model, for example, lists 48,000 BTU of heating capacity and 43,000 BTU of cooling capacity.

Didn't find what you're looking for? 
Let us know
.