Apply to be a TradeMaster!
Main product image of DIY 4th Gen 18,000 BTU, R-410A, 22 SEER Energy Star Ductless, Outdoor Unit w/ 25 ft. Line Set (208-230V)
Magnifying glass
Hover image to zoom

DIY 4th Gen 18,000 BTU, R-410A, 22 SEER Energy Star Ductless, Outdoor Unit w/ 25 ft. Line Set (208-230V)

Brand:
MRCOOL
SKU:
DIY-18-HP-C-230C25
Rating:
(1)
Q&A:
(0)
DIY 4th Gen 18,000 BTU, R-410A, 22 SEER Energy Star Ductless, Outdoor Unit w/ 25 ft. Line Set (208-230V)
Magnifying glass
Hover image to zoom
Suggested Alternative:
DIY 5th Gen 18,000 BTU, R-454B, 22.5 SEER2 Energy Star Ductless, Outdoor Unit w/ 25 ft. DIYPro Cable (230V)
Brand:
MRCOOL
SKU:DIY-18-HP-C-230D25-O
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
18000 BTUs
Product Highlight: Heating Capacity (BTU)
18000 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: SEER
22 Rating
Product Highlight: Amperage
18 Amps
Product Highlight: Energy Star Rated
Yes

Description

–

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.




Note: This is an outdoor unit only. A compatible indoor unit is required for this unit to function. The list of compatible indoor units can be found in the "Manuals" section at the top of this page

Note: Please click here for warranty registration.

Specs

–
Product Type:

Outdoor Unit

Cooling Capacity (BTU):

18000

Heating Capacity (BTU):

18000

SEER:

22

Amperage:

18

Energy Star Rated:

Yes

Voltage:

208/230V

Gas Connection:

1/2"

Liquid Line:

1/4"

Modes:

Heating

Cooling

Features:

Wifi

Google Assistant Enabled

Amazon Alexa Enabled

Refrigerant Type:

R-410A

Warranty:

Limited Lifetime (Compressor)

7 Year (Compressor)/5 Year (Parts)

Used With:

IOS

Android

Coverage (Sq Ft.):

750

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Truly DIY

Can't believe how quiet it is while keeping things cool and comfortable in the house.
Koon
Central iowa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?