This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant.
Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.
Note: As of January 1, 2023 the US Department of Energy released a new SEER2 standard that provides manufacturers guidance in measuring the efficiency of their HVAC units.
The US Department of Energy divided the country into 3 regions (North, Southeast, and Southwest) and established energy efficient standards for each.
Please check the SEER2 site to ensure efficiency compliance for your region.
Rebates:
You may be eligible for rebates from your local utility company and state. Search your zip code in the link below for information about local rebate programs that may apply to you.
MRCOOL Rebate Center
Line Set: 25 Ft. Length
Includes indoor unit DIY-36HP-WMAH-230C25 & outdoor unit DIY-36-HP-C-230C25
The 4th generation MRCOOL DIY ductless single-zone mini-split AC & heat pump system is officially here. Designed to make non-professional installation simple and easy, this system features a simple-to-use, leak proof 25 ft. line set with 100% accurately pre-charged R-410A refrigerant, allowing you to install this innovative ductless system without any special tools, equipment, or training.
MRCOOL DIY 4th gen also features a variety of operating modes such as the easily programmable Sleep-Mode, as well as the Follow Me function so that when your hand-held remote control is on hand, it will read and adjust the air temperature around you to ensure you receive maximum comfort. You can conveniently control your MRCOOL DIY anywhere with your Apple or Android smart device and an internet connection using the Smart HVAC app.
Note: Please click here for warranty registration.
| Energy Star Rated: | No |
|---|---|
| Product Type: | Bundle |
| Cooling Capacity (BTU): | 36000 |
| Heating Capacity (BTU): | 36000 |
| SEER2: | 18.3 |
| EER2: | 8.7 |
| Voltage: | 208/230V |
| Amperage: | 28 |
| Gas Connection: | 5/8" |
| Liquid Line: | 3/8" |
| Modes: | Heating Cooling |
| Number of Zones: | 1 |
| Features: | Amazon Alexa Enabled Wifi Google Assistant Enabled |
| Speeds: | 4 |
| Refrigerant Type: | R-410A |
| Warranty: | 7 Year (Compressor)/5 Year (Parts) Limited Lifetime (Compressor) |
| Used With: | Android IOS |
| Coverage (Sq Ft.): | 1500 |
| Install Kit: | 25 ft. |