Apply to be a TradeMaster!
Main product image of EVO-Series Direct Mount Thermostatic Operator (2013401028)
Magnifying glass
Hover image to zoom

EVO-Series Direct Mount Thermostatic Operator (2013401028)

SKU:
EVO-28
Rating:
(6)
Q&A:
(0)
EVO-Series Direct Mount Thermostatic Operator (2013401028)
Magnifying glass
Hover image to zoom
$76.70 each
In Stock
In Stock
Get 158 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Direct

Description

–
The Macon EVO thermostatic operator will help you balance your heating system. The EVO operator has one of the most accurate sensors available for radiator temperature control. The problems of overheating, under-heating and wide temperature swings can now be minimized.

The EVO thermostatic operator by Macon Controls conserves energy by regulating temperature. Fuel costs can be reduced up to 30%!

The EVO is a self-acting, adjustable, non-electric thermostatic operator. It has adjustable max./min. temperature, selected temperature locking feature and can be shutoff completely if required. The symbol * protects against frost damage. Each EVO thermostatic operator is individually calibrated and conforms to ASHRAE standardization rules for temperature regulation. The EVO’s smooth shape and narrow air gaps gives a nice operation and makes it easy to keep clean. They can be mounted on all Macon NT series valves. Millions are in use throughout the world.

Maximum & Minimum Setting:
Maximum/Minimum Setting:
  1. Turn the wheel to maximum or minimum.
  2. Push the mark in with limit tool (located opposite the dial setting window) and press in the wheel handle 1-2 mm until it stops.
  3. Remove the limit tool and press in the wheel handle until it stops.

Minimum Setting:

  1. Turn the wheel to minimum and a blue mark will occur in the indicating window (located opposite the dial setting window).
  2. Push the mark in while turning the wheel to desired temperature according to below chart.
  3. When reached desired temperature let go of the mark and the minimum temperature limit DATA is set.
  4. Set the required temperature according to the chart above.
  5. Pull the wheel handle out and the maximum or minimum temperature is set.

Specs

–
Product Type:

Thermostat

Mount:

Direct

Max Pressure Differential (PSI):

20 psi

Operating Range (psi):

0.5 to 2.9 psi

Max Water Temp (°F):

250°F

Max Ambient Temp (°F):

122°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.83 out of 6 reviews
100% would recommend this product
4.83
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
17%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

I would buy this valve again

Control valve and head worked great. Easy installation, worked excellent
Chris
Rhode Island
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will continue to buy this product to replace old knobs

This is a replacement thermostatic Operator knob for an older version and it works great. Will continue purchasing this knob to replace old ones in our apartment buildings.
Tab
Minot, ND
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Works good to help regulate tempature in a room or balance out boiler heat. I just need a lot more of them which gets pricey. I wish they had yhe tempature on the dial instead of just numbers
Steve
Chesterton Indiana
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again anytime.

The control is simple to attach and easy to use. It took very little expertise to use or install. It's nice looking design also.
Kendrah
Boston, MA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I WILL CONTINUE USING THIS PRODUCT

I'VE SOLD THIS PRODUCT TO THE KENSINGTON HOME NUMEROUS TIMES,
BILL
NE
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great item!

I like the product. It's perfect.
K H
Hillsboro, OR
8 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy