Shop Resideo Sale
Main product image of 3/4" Sweat 3/4" Sweat Straight Valve, 2.5 Cv (9000188)
Magnifying glass
Hover image to zoom

3/4" Sweat 3/4" Sweat Straight Valve, 2.5 Cv (9000188)

SKU:
MAC-N10950
Rating:
(0)
Q&A:
(0)
3/4" Sweat 3/4" Sweat Straight Valve, 2.5 Cv (9000188)
Magnifying glass
Hover image to zoom
$66.01 each
In Stock
In Stock
Get 3 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Flow Capacity (Cv)
2.5 Cv

Description

–
The Macon valve is designed to save energy by controlling hot water or low pressure steam heat in freestanding radiators, convectors, baseboards, fan coil units and the like in a loop, a zone or a unit. The valve, coupled with a Macon operator, provides a reliable automatic modulating unit. As room temperature drops, the Macon valve opens to allow more hot water or steam to flow through the radiator, thus allowing more heat into the room. When the room approaches the selected temperature, the operator causes the valve to begin closing off the flow of hot water or steam. This continued monitoring of the temperature is fully automatic, using no electricity whatsoever. The Macon valve can be equipped with any wide variety of Macon operators.

Features:
  • Compact dimensions
  • Replaceable insert
  • Stainless steel spindle
  • Individual room control
  • Easy one-trade installation
  • Fuel savings up to 30%
  • Prevents over- and under-heating
  • Helps balance the heating system
  • Same valve used for hot water or low pressure steam
  • All NPT are forged brass nickel-plated
  • Minimizes or eliminates expansion noises
  • Suitable for nearly any hydronic heating application
  • Operators can be changed without draining the system
  • Shipped with a protective cap that can be used to control heating during the installing period

Specs

–
Product Type:

Valve

Size:

3/4"

Connection Type:

Sweat

Flow Capacity (Cv):

2.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Size
Connection Type
Flow Capacity (Cv)
CURRENT ITEM
Product Image of 3/4" Sweat 3/4" Sweat Straight Valve, 2.5 Cv (9000188)
3/4" Sweat 3/4" Sweat Straight Valve, 2.5 Cv (9000188)
SKU: MAC-N10950
3/4"
Sweat
2.5

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy