Apply to be a TradeMaster!
Main product image of N2R, RedLine Hand Notcher, 1" Throat
Magnifying glass
Hover image to zoom

N2R, RedLine Hand Notcher, 1" Throat

Brand:
Malco
SKU:
N2R
Rating:
(7)
Q&A:
(0)
N2R, RedLine Hand Notcher, 1" Throat
Magnifying glass
Hover image to zoom
$71.29 each
In Stock
In Stock
Get 17 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Malco's Series of RedLine Tools Feature:
  • Handle opening that maximizes the powerful leverage of compound head-to-handle linkage while providing a more comfortable operating range for your hand
  • Ergonomic handle contours with an over-molded, soft-touch, non-slip handle insert to assure a natural fit and feel for the way you work
  • Easy one-hand-operation, including an easy open and close latch motion that always leaves a free hand to steady the work piece

Specs

–
Throat Depth:

1"

Type:

Hand Notcher

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

12" Fixed Length and Depth Folding Tool
SKU: 12F
Malco

Product Reviews

4 out of 7 reviews
71% would recommend this product
4
out of 7 Reviews
71% would recommend this product
WRITE A REVIEW
5 star
71%
4 star
0%
3 star
0%
2 star
14%
1 star
14%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Works great!

Works great on making notches for fold down tabs and notching folds on the 20 ga metal!
Steve
Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Another GREAT tool from Malco...

I use this tool to notch 24 gauge DUCTMATE flexible duct connector... it performs flawlessly!
Albert
South Charleston, WV
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Bad rap for good tool

In response to HVACR K, WI (Jaws need to open more) and Brett, NJ (Weak) - the Malco N2R Hand Notchers are excellent tools. If you read the manufacturers specification sheet, it states a capacity of 24 gauge. If you try to notch, let's say 26 gauge metal with a hem edge, that would be equivalent to 20 gauge metal and out of range of the capacity of the tool. Bulldog snips would be the appropriate tool to use. I've been using Malco products for over 35 years and they have always been top quality.
R.P.
Glendale, CA
4 years ago
Was this review helpful to you?

jaws need to open more

I purchased this notcher because of the 1" throat. The problem is that the notcher jaws only open a little. I imagine this is to prevent thicker metal from being cut. They need to allow the jaws to open further especially when you have hemmed metal that is light gauge.
HVACR K
green bay, WI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from again

Works great
Pete
Fall River Ma
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

First useless review they work great!!! Good tool

If your a real mechanic or sheet metal worker you would know v notchers are not for cutting seams out of duct learn your tools get a good pair of Bulldogs snip my brand midwest your welcome
Keenan
Delaware
8 years ago
Was this review helpful to you?

Weak

I bought this to cut through the seams on rectangle duct. It's tough making the notches with any other snip. Figure this would be designed for that purpose but didn't make a dent in it. Pointless imo
Brett
NJ
9 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy