Apply to be a TradeMaster!
Main product image of 634R - 6" Bi-Metal Reciprocating Blade, 5-pack (Wood)
Magnifying glass
Hover image to zoom

634R - 6" Bi-Metal Reciprocating Blade, 5-pack (Wood)

Brand:
Lenox
SKU:
20575-634R
Rating:
(1)
Q&A:
(0)
634R - 6" Bi-Metal Reciprocating Blade, 5-pack (Wood)
Magnifying glass
Hover image to zoom
$16.57 each
In Stock
In Stock
Get 9 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
6" Length
Product Highlight: Depth (Inches)
0.05" Depth
Product Highlight: Material
Bi-Metal

Description

–
Extended Blade Life:

LENOX T2™ wood cutting reciprocating saw blades use an optimized, reinforeced tooth geometry

Durable Construction:

Bi-metal design stands up to the most demanding applications

Plunge Cutting:

The 634R features Rapid Plunge for faster, easier plunge cuts

Specs

–
Length (Inches):

6"

Product Type:

Saw Blade

Blade Material:

Bi-Metal

Application:

Wood

Depth (Inches):

0.05"

Teeth per Inch:

4

Quantity:

5

Width:

3/4"

Material:

Bi-Metal

Features:

Tuff Tooth Technology

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

814R - 8" Bi-Metal Reciprocating Blade, 5-pack (Metal & Non-Ferrous Metal)
SKU: 21519-814R
Lenox

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Yes

Though there was some Question as to weather this blade would preform as I wanted it to. As a ripping blade to trim excess 2 x 6 on my Green house, The blades can be used in this way.
Bill
Seaford Delaware
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy