Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Tools
Malco HVAC Tools
Awls
1/8" Regular Grip Scratch Awl (5-1/2" Length)
Brand:
Malco
SKU:
A00
Rating:
(0)
Q&A:
(0)
Hover image to zoom
A00 has been discontinued
Discontinued March 8, 2024
This product was discontinued by the manufacturer.
Product Highlights
–
1/8"
5-1/2" Length
Description
–
Features:
Use to scribe lines on metal, plastic and a variety or other materials
Pierce holes in wood, plastic, leather, even light gauge metal
Blades are high carbon, alloy tool steel fully polished to resist rust
Blade tapers to a fine point and may be resharpened many times
Easy-to-spot orange handles with large end bearing surface provide a sure, comfortable grip
User has choice of large diameter or regular grip handles
Specs
–
Product Type:
Scratch Awl
Length (Inches):
5-1/2"
Size:
1/8"
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
Sheet Metal Scribe (1/8" to 1")
SKU:
A40-MALCO
Malco
Adjustable Scriber
SKU:
A60-MALCO
Malco
Andy Classic 14" Hand Snips
SKU:
M14A
Malco
5/16" Large Grip Scratch Awl (5-3/4" Length)
SKU:
A3
Malco
32" Divider
SKU:
18
Malco
Sheet Metal Hammer w/ Leather Grip (18-Oz Setting)
SKU:
SH3
Malco
1/4" & 5/16" Dual-Sided Reversible Hex Chuck Driver w/ Easy Clean Magnet (2" Long)
SKU:
MSHC
Malco
Tensioning Tool w/ Manual Cut-Off Tie Tool with Grip
SKU:
TY4G
Malco
×
Video