Apply to be a TradeMaster!
Main product image of 5/16" Large Grip Scratch Awl (5-3/4" Length)
Magnifying glass
Hover image to zoom

5/16" Large Grip Scratch Awl (5-3/4" Length)

Brand:
Malco
SKU:
A3
Rating:
(3)
Q&A:
(0)
5/16" Large Grip Scratch Awl (5-3/4" Length)
Magnifying glass
Hover image to zoom
$13.69 each
In Stock
In Stock
Get 12 Tomorrow, Oct 20
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/16"
Product Highlight: Length (Inches)
5-3/4" Length

Description

–
Features:
  • Use to scribe lines on metal, plastic and a variety or other materials
  • Pierce holes in wood, plastic, leather, even light gauge metal
  • Blades are high carbon, alloy tool steel fully polished to resist rust
  • Blade tapers to a fine point and may be resharpened many times
  • Easy-to-spot orange handles with large end bearing surface provide a sure, comfortable grip
  • User has choice of large diameter or regular grip handles

Specs

–
Product Type:

Scratch Awl

Size:

5/16"

Length (Inches):

5-3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3 out of 3 reviews
50% would recommend this product
3
out of 3 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
0%
3 star
0%
2 star
67%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Wrong tool in the picture

The picture is an orange A3 and I received the newest red A3 version. The new one is smaller and the handle suck, but that's because malco makes tool that look like toys. That's not your fault. I also ordered 2 because I wanted the old version.
Al
Massachusetts
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not true to size

This is a good quality tool just not the size they state it is. Nowhere on the shaft does it measure up to 3/8" , it is 1/4" to 5/16" at best. I use the tool for aligning the corner flanges on ductwork where I then install a 3/8" bolt. I would buy the next size bigger but malco doesn't make one. My friend has and old malco A3 that is actually 3/8". This is the second one that I have purchased from 2 different places and both are to small.
Matt
NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Do not doubt Malco on specific sheet metal tools

Commercial/Industrial contractor.
Ron
Atlanta
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy