Apply to be a TradeMaster!
Main product image of Adjustable Scriber
Magnifying glass
Hover image to zoom

Adjustable Scriber

Brand:
Malco
SKU:
A60-MALCO
Rating:
(2)
Q&A:
(0)
Adjustable Scriber
Magnifying glass
Hover image to zoom
$25.52 each
In Stock
In Stock
Get 15 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Measure, mark and scribe trim lines on sheet metal in one easy operation. Set desired trim depth on scriber extension and tighten knob. The stop at the end of the scriber sleeve glides along edge of work as a 6 x 3/8” sheet metal screw point scribes a clean, hard line. Adjustable from 1/4” to 12-1/2” (6.4 to 318 mm) depths in 1/8" (3.2 mm) graduations. Rotate the scriber extension and knob end to end for depths larger than 6-1/2”(165 mm). The use of a Zip-In sheet metal screw makes point replacement practical and economical. Scrow point is protected when tool is closed. Pocket size tool is constructed of rust resistant nickel plated steel. Knob assembly with hardened steel bolt insert will not strip out.

Specs

–
Type:

Scriber

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Andy Classic 14" Hand Snips
SKU: M14A
Malco

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Good, but not perfect.

Works well, but measurement scales don't account for the thickness of the metal, depending on which side you are using it on (based on extension length). This means you have to add an 1/8th or so to the measurement to be accurate. This should have been caught in design or fabrication quality.
LearningDaily
Westchester County, NY
2 years ago
Was this review helpful to you?

I like supply house

I mean, anyone who orders it, knows what they're getting. A solid Malco scribe. Supply house did their part well, shipping fast and
Mannie
Sierra Vista, AZ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy