Apply to be a TradeMaster!
Main product image of #30 Double Ender Polished Drill Bit (12 Pack)
Magnifying glass
Hover image to zoom
#30 Double Ender Polished Drill Bit (12 Pack)
Magnifying glass
Hover image to zoom
$25.71 each
In Stock
In Stock
Get 1 Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
#30
Product Highlight: Length (Inches)
2" Length

Description

–
DE30 #30 Double Ender Polished Drill Bit

Features:
  • Punch style length
  • Bit at each end
  • 135° split point
  • For use on sheet metal

Specs

–
Product Type:

Drill Bit

Application:

Sheet Metal

Size:

#30

Length (Inches):

2"

Coating:

Alloy Steel

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy