Apply to be a TradeMaster!
Main product image of Orifice Drill Bit Set (20 Pieces)
Magnifying glass
Hover image to zoom

Orifice Drill Bit Set (20 Pieces)

Brand:
Malco
SKU:
FJ6180
Rating:
(0)
Q&A:
(0)
Orifice Drill Bit Set (20 Pieces)
Magnifying glass
Hover image to zoom
$77.25 each
In Stock
In Stock
Get 4 Mon, Oct 12
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
#61-80
Product Highlight: Length (Inches)
2" Length

Description

–
20 Piece Orifice Drill Bit Set

Features:
  • Wire gauges sizes for drilling or cleaning oil and gas orifices
  • Metal DRILDEX container
  • Includes Sizes 61 to 80
  • Free PV1 pin vise included

Specs

–
Product Type:

Drill Bit Set

Application:

Oil & Gas Orifices

Length (Inches):

2"

Size:

#61-80

Coating:

Alloy Steel

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy