Apply to be a TradeMaster!
Main product image of 5/16" x 7-1/8" Connext Magnetic Hex Driver
Magnifying glass
Hover image to zoom

5/16" x 7-1/8" Connext Magnetic Hex Driver

Brand:
Malco
SKU:
HHD2S
Rating:
(0)
Q&A:
(0)
5/16" x 7-1/8" Connext Magnetic Hex Driver
Magnifying glass
Hover image to zoom
$16.00 each
In Stock
In Stock
Get 1 Wed, Oct 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/16"
Product Highlight: Length (Inches)
7-1/8" Length

Description

–
Features:
  • For use with Type "A" hex head screws and Malco's Zip-In screws
  • Hex opening of a 5/16 inch
  • Magnetic nose keeps fastener in place while working
  • Comes with a 5/16" X 3" Magnetic 1/4" Hex Drive Bit

Specs

–
Product Type:

Hex Driver

Size:

5/16"

Shaft Length:

3"

Length (Inches):

7-1/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy