Apply to be a TradeMaster!
Main product image of C-RHEX 7-in-1 Flip Bit #2 Robertson (Square) Socket Set with Premium Grip Handle
Magnifying glass
Hover image to zoom

C-RHEX 7-in-1 Flip Bit #2 Robertson (Square) Socket Set with Premium Grip Handle

Brand:
Malco
SKU:
HMTS2A
Rating:
(0)
Q&A:
(0)
C-RHEX 7-in-1 Flip Bit #2 Robertson (Square) Socket Set with Premium Grip Handle
Magnifying glass
Hover image to zoom
$35.61 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
7/16", 9/16", 1/2", 5/16", 1/4", 3/8"
Product Highlight: Bit Type
Square #2

Description

–
  • This Combo Set includes Malco's C-RHEX 7-in-1 Flip Bit Socket Set #2 Roberston (Square) model with the Standard Premium Grip Handle.
  • Premium grip handle features a washer-style quick release, ergonomic grip for enhanced comfort and tough, shock-resistant core for lasting durability.
  • Features 6 C-RHEX cleanable, reversible socket sizes: 1/4"-5/16", 3/8"-7/16", 1/2"-9/16"
  • Integrated #2 Roberston (Square) Bit for maximum versatility with all the flip bit features Trade Pros love including an ultra-powerful magnet, secure socket shaft retention.
  • For standard 1/4" drivers

Specs

–
Size:

7/16"

9/16"

1/2"

5/16"

1/4"

3/8"

Product Type:

Nut Driver

Bit Type:

Square #2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy