Shop Resideo Sale
Main product image of 2" (Length) 1/4" (Head Size) Slotted Hex Washer Head Zip-In Sheet Metal Screws, White (250 Pack)
Magnifying glass
Hover image to zoom

2" (Length) 1/4" (Head Size) Slotted Hex Washer Head Zip-In Sheet Metal Screws, White (250 Pack)

Brand:
Malco
SKU:
HW8X2ZWT
Rating:
(0)
Q&A:
(0)
2" (Length) 1/4" (Head Size) Slotted Hex Washer Head Zip-In Sheet Metal Screws, White (250 Pack)
Magnifying glass
Hover image to zoom
$44.57 each
In Stock
In Stock
Get 32 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Length (Inches)
2" Length
Product Highlight: Color
White
Product Highlight: Finish
White

Description

–
A unique thread design and quality controlled manufacture spell the Zip-In difference. Zip-In`s sophisticated heat treat process allows the screw to taper to a fine, sharp point without sacrificing critical point strength. A single starting thread is formed down to the very tip of the point and is the source of Zip-In`s penetrating power. A second thread above the point engages after initial penetration and drills in the screw double fast. Zip-In screws are faster driving, with a greater capacity for fastening heavier gauges of sheet metal than any other self-piercing type.

Features:
  • Head Size: 1/4"
  • Length: 2"
  • Number: 8
  • Color: White
  • Quantity: 250
  • Package Type: Tub
  • Single starting thread machined down to very tip of screw point
  • Instantly penetrates and engages in heavy gauge sheet metal and layered light gauge
  • Undercut-indented hex washer slotted head
  • White Painted
  • Burr Fee
  • Full 1/4" (no 8) head will not strip out of hex driver opening
  • One 1/4" hex driver accommodates all sizes
  • Undercut - always seats flush
  • Quality controlled heat treat
  • Sharp tapered point will not mushroom or break
  • No walking
  • Complete operator control - precise hole alignment

Specs

–
Quantity:

250

Tip Style:

Taper Point

Shank Diameter:

#8

Type:

Screw

Length (Inches):

2"

Color:

White

Size:

1/4"

Finish:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy