Apply to be a TradeMaster!
Main product image of C-RHEX Socket Install Kit w/ 12 Impact Rated Bits
Magnifying glass
Hover image to zoom

C-RHEX Socket Install Kit w/ 12 Impact Rated Bits

Brand:
Malco
SKU:
KITCRB
Rating:
(0)
Q&A:
(0)
C-RHEX Socket Install Kit w/ 12 Impact Rated Bits
Magnifying glass
Hover image to zoom
$41.31 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2", 7/16", 9/16", 1/4", 3/8", 5/16"

Description

–
  • Kit includes 6 C-RHEX socket sizes, 2 shaft sizes, insert bit socket, and 12 impact-rated 1" insert bits.
  • Impact rated to ensure pro grade durability. Ultra-powerful magnet provides secure hold and hassle-free fastening.
  • Features 6 socket sizes: 1/4"-5/16", 3/8"-7/16", 1/2"-9/16"
  • The impact resistant premium case is designed for durability and convenience, featuring a strong stainless-steel hinge, non-skid rubber feet and a durable snap latch to keep everything secure.
  • 12 impact rated bits included in the following sizes: - #1, (2) #2, and #3 Phillips - 3/16" and 1/4" Slotted (Flathead) - T10, T15, T20, and T25 Torx - #1 and #2 Robertson (Square)

Specs

–
Bit Type:

Phillips #2

Torx T25

Torx T15

Square #2

Phillips #3

Torx T10

Torx T20

Phillips #1

Slotted

Size:

1/2"

7/16"

9/16"

1/4"

3/8"

5/16"

Product Type:

Drill Bit Set

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy