Apply to be a TradeMaster!
Main product image of C-RHEX 7-in-1 Flip Bit Socket Set Service Kit
Magnifying glass
Hover image to zoom

C-RHEX 7-in-1 Flip Bit Socket Set Service Kit

Brand:
Malco
SKU:
KITFB2
Rating:
(0)
Q&A:
(0)
C-RHEX 7-in-1 Flip Bit Socket Set Service Kit
Magnifying glass
Hover image to zoom
$55.55 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/16", 1/2", 7/16", 3/8", 9/16", 1/4"

Description

–
  • Kit includes C-RHEX 7-in-1 Flip Bit #2 Phillips Socket Set, Bit Storage Handle, Insert bit socket for standard bit sizes, and 12 impact-rated 1" insert bits.
  • Built-in handle storage, which keeps the 12 included bits organized, easily accessible, and ready for any task. Essential sizes include: #1, (2) #2, and #3 Phillips, 3/16" and 1/4" Slotted (Flathead), T10, T15, T20, and T25 Torx and #1 and #2 Robertson (Square) keeps bits organized, easily accessible, and ready for any task
  • Flip bit features 6 C-RHEX cleanable and reversible socket sizes: 1/4"-5/16", 3/8"-7/16", 1/2"-9/16"
  • The impact resistant premium case is designed for durability and convenience, featuring a strong stainless-steel hinge, non-skid rubber feet and a durable snap latch to keep everything secure.
  • Malco Premium Grip Storage Handle features a washer-style quick release.

Specs

–
Size:

5/16"

1/2"

7/16"

3/8"

9/16"

1/4"

Product Type:

Drill Bit Set

Bit Type:

Phillips #2

Phillips #3

Torx T25

Phillips #1

Torx T20

Slotted

Square #2

Torx T15

Torx T10

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy