Apply to be a TradeMaster!
Main product image of 1/4" #3 Phillips Chuck Driver Insert Bit, 1-15/16" Long (Pack of 2)
Magnifying glass
Hover image to zoom

1/4" #3 Phillips Chuck Driver Insert Bit, 1-15/16" Long (Pack of 2)

Brand:
Malco
SKU:
MBLP2P
Rating:
(0)
Q&A:
(0)
1/4" #3 Phillips Chuck Driver Insert Bit, 1-15/16" Long (Pack of 2)
Magnifying glass
Hover image to zoom
$8.35 each
BOX UP & SAVE 9%
$15.16 box of 2
$7.58 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Bit Type
Phillips #3
Product Highlight: Length (Inches)
1-15/16" Length

Description

–
Power drive 1/4-inch hex insert shank fits any electric power drill or 1/4-inch power drive holder.

Features:
  • Overall Length: 1-15/16"
  • Insert Diameter: 1/4"
  • Point Size: #3

Specs

–
Product Type:

Driver Bit

Type:

Drill Bit

Size:

1/4"

Length (Inches):

1-15/16"

Bit Type:

Phillips #3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy